SureSTART™ Silver Aluminum 11 mm Crimp Caps
Actual product may vary
Thermo Scientific™

SureSTART™ Silver Aluminum 11 mm Crimp Caps

Green features
Use Level 2 Thermo Scientific™ SureSTART™ 11 mm Crimp Caps with crimp vials that have an 11 mm opening for your high-throughput applications, when robustness and reproducibility are key.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSeptumHardnessACT LabelNo. per Pack
6ACC11RT1Red Silicone/Clear PTFE60 ShoreYes100 Pk.
6ACC11RT1FRed Silicone/Clear PTFE60 ShoreNo5000/Cs.
6ACC11RT1TRed Silicone/Clear PTFE60 ShoreYes1000/Cs.
6ACC11ST1White Silicone/Red PTFE45 ShoreYes100 Pk.
6ACC11ST1FWhite Silicone/Red PTFE45 ShoreNo5000/Cs.
6ACC11ST1TWhite Silicone/Red PTFE45 ShoreYes1000/Cs.
Catalog number 6ACC11RT1
Price (USD)
20.82
Pack of 100
Septum:
Red Silicone/Clear PTFE
Hardness:
60 Shore
ACT Label:
Yes
No. per Pack:
100 Pk.
Price (USD)
20.82
Pack of 100

Use Thermo Scientific™ SureSTART™ 11 mm Crimp Caps with crimp vials that have an 11 mm opening, including our SureSTART 2 mL Glass Crimp Vials (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose from aluminum caps with all-purpose silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues. Use Thermo Scientific™ Manual or Electronic Crimpers and Decappers for easy application and removal of crimp caps.

Our performance Level 2 caps are manufactured and tested to ensure low bleeding, robustness, and reproducibility of results for your routine GC-MS and LC-MS analyses.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
ACT LabelYes
Certifications/ComplianceSpecification Certified
Closure Size11 mm
For Use With (Equipment)11 mm Crimp Vials
Green FeaturesYes - Recyclable packaging
Hardness60 Shore
LevelLevel 2
No. per Pack100 Pk.
Product TypeCrimp Cap
SeptumRed Silicone/Clear PTFE
Thickness (Metric)1 mm
ColorSilver
MaterialAluminum
Product LineSureSTART Level 2
Unit SizePack of 100