SureSTART™ EPA Certified Screw Vial and Cap Kits, Level 3 High Performance Applications
Thermo Scientific™

SureSTART™ EPA Certified Screw Vial and Cap Kits, Level 3 High Performance Applications

Ensure that your environmental analyses meet government regulations with Level 3 Thermo Scientific™ SureSTART™ EPA Certified Screw Vial and Cap Kits.
Have Questions?
Número de catálogoVolumen total (métrico)
6ACK40COTAS40 mL
Número de catálogo 6ACK40COTAS
Precio (MXN)
-
Volumen total (métrico):
40 mL

Ensure that your environmental analyses meet government regulations with our Level 3 Thermo Scientific™ SureSTART™ EPA Certified Screw Vial and Cap Kits. Select Level 3 products for ultimate performance and sensitivity from your methods, while maintaining Select Level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity. Choose from a variety of kits containing screw vials in clear glass and polypropylene caps with silicone/PTFE or polyethylene foam/PTFE septa designed to reduce autosampler needle issues.

Level 100 EPA Vials
Our Level 100 EPA vials are processed and packaged under a strict registered ISO Quality Management System. Level 100 products are not certified or pre-cleaned. Every case of product is labeled with its production number and is custody sealed to ensure reliable chain-of-custody.

Specification Certified Kits
For everyday analysis
All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Especificaciones
Certificaciones/conformidadHPLC and GC Certified, EPA Level 100
Color del tapónBlanco
Material del cierrePolipropileno
Tamaño del tapón24 mm
Diámetro interior (métrico)28 mm
Diámetro de la abertura (métrico)15 mm
Dureza50 shore
Altura (métrico)95 mm
Incluye72 viales y tapones
Tipo de productoEPA Certified Vial and Cap Kit
Septa Size (Metric)24 mm
SeptoClear Silicone/White PTFE
Tamaño de la abertura (métrico)24 mm
Grosor (métrico)3.3 mm
Tipo de vial40 mL Screw Glass Vial, Level 3
Volumen total (métrico)40 mL
Tipo de tapónScrew Cap, Open Top
Marking SpotNo
MaterialClear Glass
Línea de productosSureSTART nivel 3
Unit SizePack of 72