SureSTART™ 10 mL Glass Crimp Top Headspace Vials, Level 2
Thermo Scientific™

SureSTART™ 10 mL Glass Crimp Top Headspace Vials, Level 2

To help deliver high-quality, reproducible data in high-throughput GC and MS analysis, choose SureSTART™ 10 mL Glass Crimp Top Headspace Vials (Level 2)
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric) TotalProduct TypeColorQuantity
6ACV10-2RT10 mLCrimpAmber1000/Pk.
6ACV10-1R10 mLCrimpClear100/Pk.
6ACV10-1RF10 mLCrimpClear5000/Pk.
6ACV10-1RT10 mLCrimpClear1000/Pk.
6ACV10-2R10 mLCrimpAmber100/Pk.
6ACV10-2RF10 mLCrimpAmber5000/Pk.
Catalog number 6ACV10-2RT
Price (USD)
756.57
Case of 1000
Volume (Metric) Total:
10 mL
Product Type:
Crimp
Color:
Amber
Quantity:
1000/Pk.
Price (USD)
756.57
Case of 1000

Thermo Scientific™ SureSTART™ 10 mL Crimp Top Headspace Vials (Level 2) are designed for routine QA/QC and high-throughput analytical applications for all headspace GC and mass spectrometry (MS) instruments.

Made with high-purity clear or amber glass, these vials minimize metal content, extractables, and leachables - critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards. These vials are made to withstand higher temperatures and internal pressures required for volatile gas analyses.

These round base vials are compatible with most autosamplers and can be handled by robotic arms that lift the vial from the tray.

Each vial is Specification Certified to ensure their physical dimensions and autosampler compatibility.

Combine with Thermo Scientific™ SureSTART™ 20 mm crimp caps and septa to ensure optimal performance.

Key Features

  • Made to withstand higher temperatures and internal pressures for volatile gas analyses
  • Available in clear and amber glass
  • For a

    secure, leak-free seal,

    pair with

    SureSTART™ 20 mm crimp caps and septa

  • Use Thermo Scientific™ manual or electronic crimpers and decrimpers to seal and remove your crimp caps
  • Write-on patch for sample labeling and tracking

Performance Level 2 – for High-Throughput Applications

  • Identified by

    two waves

    on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Optimal for

    GC and MS

    applications
  • Low

    metal content, extractables, and leachables

    for consistent analytical results
  • Supports

    traceable, reproducible, and validated results

    without interruptions in throughput

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Manufactured from uniform, defect-free glass for reliable performance

Lot Traceable

  • 100% traceable

    through the manufacturing process
  • Certificate of Conformance

    available by lot number for audit and documentation purposes
Specifications
AutoclavableAutoclavable
Base StyleOuter Base Style: Round Bottom Inner Base Style: Flat Bottom
Certifications/ComplianceSpecification Certified
Closure Size20 mm
Diameter (Metric) Opening12.5 mm
DisposableSingle-use
For Use With (Application)Headspace
For Use With (Equipment)Headspace Autosampler
GraduatedYes
Height (Metric)46 mm
Insert TypeNo
Material (Coating)No
Packaging Type10 Pks. of 100
Product TypeCrimp
Size (Metric) Opening20 mm
Vial TypeHeadspace Vials
Volume (Metric) Residual<0.8 mL
Volume (Metric) Total10 mL
Volume (Metric) Usable8 mL
Closure TypeCrimp Cap
ColorAmber
Diameter (Metric) Outer22.5 mm
Marking SpotYes
MaterialGlass
Product LineSureSTART Level 2
Quantity1000/Pk.
SterilityNon-sterile
Volume (Metric)10 mL
Unit SizeCase of 1000

Frequently asked questions (FAQs)

When should I use a headspace vial for my chromatography workflow?

Headspace vials are used when you want to analyze the gaseous phase of the sample rather than the liquid phase. These vials have a thicker glass wall to withstand higher temperature and internal pressure for the analysis of volatile gas in the vial’s headspace. Headspace vials with 20 mm crimp tops and 18 mm screw tops in sizes ranging from 6 mL to 20 mL are available in clear or amber glass. Choose from a round or flat base with a beveled or square edge finish.

Round base vials are compatible with most autosamplers and are more easily handled by robotic arms that lift the vial from the tray.

Flat base vials maximize heating efficiency in manual headspace sampling and are required for use in some instrument models.

The bevel edge on a vial lip provides additional sealing power for greater leak resistance under high pressure.