SureSTART™ 11 mm Snap Caps, Level 2 High-throughput Applications
Thermo Scientific™

SureSTART™ 11 mm Snap Caps, Level 2 High-throughput Applications

Green features
Use Level 2 Thermo Scientific™ SureSTART™ 11 mm Snap Caps with snap vials that have an 11 mm opening for your high-throughput applications, when robustness and reproducibility are key.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorSeptumHardnessQuantity
6ARC11-PClearWhite Virgin PTFE53 Shore100 Pk.
6ARC11NRT1BlueNatural Rubber/Clear TEF60 Shore100 Pk.
6ARC11SPI1BlueWhite Silicone/Red Polyimide45 Shore100 Pk.
6ARC11NRT1FBlueNatural Rubber/Clear TEF60 Shore5000/Pk.
6ARC11NRT1RRedNatural Rubber/Clear TEF60 Shore100 Pk.
6ARC11NRT1RTRedNatural Rubber/Clear TEF60 Shore1000/Pk.
6ARC11NRT1TBlueNatural Rubber/Clear TEF60 Shore1000/Pk.
6ARC11ST1BlueWhite Silicone/Red PTFE45 Shore100 Pk.
6ARC11ST1FBlueWhite Silicone/Red PTFE45 Shore5000/Pk.
6ARC11ST1RRedWhite Silicone/Red PTFE55 Shore100 Pk.
6ARC11ST1RFRedWhite Silicone/Red PTFE55 Shore5000/Pk.
6ARC11ST1RTRedWhite Silicone/Red PTFE55 Shore1000/Pk.
6ARC11ST1TBlueWhite Silicone/Red PTFE45 Shore1000/Pk.
6ARC11RRT1CClearRed Silicone/Clear PTFE60 Shore100 Pk.
6ARC11ST1CClearWhite Silicone/Red PTFE45 Shore100 Pk.
6ARC11ST1BBlackWhite Silicone/Red PTFE45 Shore100 Pk.
6ARC11ST1OROrangeWhite Silicone/Red PTFE45 Shore100 Pk.
6ARC11ST1ORTOrangeWhite Silicone/Red PTFE45 Shore1000/Pk.
6ARC11RRT1BlueRed Silicone/Clear PTFE60 Shore100 Pk.
Catalog number 6ARC11-P
Price (USD)
28.05
Pack of 100
Color:
Clear
Septum:
White Virgin PTFE
Hardness:
53 Shore
Quantity:
100 Pk.
Price (USD)
28.05
Pack of 100

Use Thermo Scientific™ SureSTART™ 11 mm Snap Caps with snap vials that have an 11 mm opening, including our SureSTART 2 mL Glass Snap Vials (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose from soft polyethylene caps with double snap functionality that guarantees a tight seal. Our snap caps include silicone/PTFE or rubber/TEF septa of various hardness values designed to reduce autosampler needle issues.

Our performance Level 2 caps are manufactured and tested to ensure low bleeding, robustness, and reproducibility of results for your routine GC-MS and LC-MS analyses.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
ACT LabelYes
Certifications/ComplianceSpecification Certified
Closure Size11 mm
Color (Seal)White
For Use With (Equipment)Snap Cap Vial
Green FeaturesYes - Recyclable packaging
Hardness53 Shore
LevelLevel 2
Product TypeSnap Cap
SeptumWhite Virgin PTFE
Thickness (Metric)0.25 mm
ColorClear
MaterialPolyethylene
Product LineSureSTART Level 2
Quantity100 Pk.
Unit SizePack of 100