SureSTART™ 9 mm Screw Caps, Level 2 High-throughput Applications
Thermo Scientific™

SureSTART™ 9 mm Screw Caps, Level 2 High-throughput Applications

Green features
Use Level 2 Thermo Scientific™ SureSTART™ 9 mm Screw Caps with screw vials that have a 9 mm opening for your high-throughput applications, when robustness and reproducibility are key.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorSeptumProduct TypeQuantity
6ASC9STBS1BlueWhite Silicone/Beige PTFEScrew Cap100 Pk.
6ASC9RT1BlueRed Silicone/Ivory PTFEAVCS Screw Cap100 Pk.
6ASC9SPI1BlueWhite Silicone/Red PolyimideAVCS Screw Cap100 Pk.
6ASC9RT1FBlueRed Silicone/Ivory PTFEAVCS Screw Cap5000 Pk.
6ASC9RT1RRedRed Silicone/White PTFEAVCS Screw Cap100 Pk.
6ASC9RT1RFRedRed Silicone/White PTFEAVCS Screw Cap5000 Pk.
6ASC9RT1RTRedRed Silicone/White PTFEAVCS Screw Cap1000 Pk.
6ASC9RT1TBlueRed Silicone/Ivory PTFEAVCS Screw Cap1000 Pk.
6ASC9ST1BlueWhite Silicone/Red PTFEAVCS Screw Cap100 Pk.
6ASC9ST1FBlueWhite Silicone/Red PTFEAVCS Screw Cap5000 Pk.
6ASC9ST1RRedWhite Silicone/Red PTFEAVCS Screw Cap100 Pk.
6ASC9ST1RFRedWhite Silicone/Red PTFEAVCS Screw Cap5000 Pk.
6ASC9ST1RTRedWhite Silicone/Red PTFEAVCS Screw Cap1000 Pk.
6ASC9ST1TBlueWhite Silicone/Red PTFEAVCS Screw Cap1000 Pk.
6ASC9STB1BlueWhite Silicone/Beige PTFEScrew Cap100 Pk.
6ASC9STB1FBlueWhite Silicone/Beige PTFEScrew Cap5000 Pk.
6ASC9STB1TBlueWhite Silicone/Beige PTFEScrew Cap1000 Pk.
6ASC9STBS1FBlueWhite Silicone/Beige PTFEScrew Cap5000 Pk.
6ASC9STBS1TBlueWhite Silicone/Beige PTFEScrew Cap1000 Pk.
6ASC9CTRRT1BlueRed Silicone/Ivory PFTEAVCS Screw Cap100 Pk.
6ASC9ST1BBlackWhite Silicone/Red PTFEAVCS Screw Cap100 Pk.
6ASC9ST1GGreenWhite Silicone/Red PTFEAVCS Screw Cap100 Pk.
6ASC9RT1GGreenRed Silicone/Ivory PTFEAVCS Screw Cap100 Pk.
6ASC9ST1YYellowWhite Silicone/Red PTFEAVCS Screw Cap100 Pk.
6ASC9RT1BBlackRed Silicone/Ivory PTFEAVCS Screw Cap100 Pk.
6ASC9RT1YYellowRed Silicone/Ivory PTFEAVCS Screw Cap100 Pk.
Catalog number 6ASC9STBS1
Price (USD)
50.78
Pack of 100
Color:
Blue
Septum:
White Silicone/Beige PTFE
Product Type:
Screw Cap
Quantity:
100 Pk.
Price (USD)
50.78
Pack of 100

Use Thermo Scientific™ SureSTART™ 9 mm Screw Caps with screw vials that have a 9 mm opening, including our SureSTART 2 mL Glass Screw Vials and 1.7 mL Glass High Recovery Screw Microvials for <2 mL samples (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose from polypropylene caps with all-purpose silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues. Pre-slit and bonded septa options are available. Our AVCS™ caps incorporate Advanced Vial Closure System technology to ensure optimal seal compression when closing a vial. Use AVCS screw caps with our SureStop™ vials for effective seals, consistent data, and increased sample throughput.

Our performance Level 2 caps are manufactured and tested to ensure low bleeding, robustness, and reproducibility of results for your routine GC-MS and LC-MS analyses.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
ACT LabelYes
Certifications/ComplianceSpecification Certified
Closure Size9 mm
For Use With (Equipment)9 mm Screw Vials
Green FeaturesYes - Recyclable packaging
Hardness45 Shore
LevelLevel 2
Product TypeScrew Cap
SeptumWhite Silicone/Beige PTFE
StylePre-slit, Bonded
Thickness (Metric)1 mm
ColorBlue
MaterialPolypropylene
Pre-slitYes
Product LineSureSTART Level 2
Quantity100 Pk.
Unit SizePack of 100