Search
Search

| Catalog Number | Color | Diameter (Metric) Opening | Quantity |
|---|---|---|---|
| 6ASV20-1T | Clear | 12.5 mm | 1000/Pk. |
| 6ASV20-1 | Clear | 11.5 mm | 100/Pk. |
| 6ASV20-1F | Clear | 12.5 mm | 5000/Pk. |
| 6ASV20-2 | Amber | 11.5 mm | 100/Pk. |
| 6ASV20-2T | Amber | 11.5 mm | 1000/Pk. |
Thermo Scientific™ SureSTART™ 20 mL Screw Top Headspace Vials (Level 2) are designed for routine QA/QC and high-throughput analytical applications for all headspace GC and mass spectrometry (MS) instruments.
The screw top provides a ready-to-use, convenient solution that does not require crimping or decrimping tools.
Made with high-purity clear or amber glass, these vials minimize metal content, extractables, and leachables – critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards.
These vials are made to withstand higher temperatures and internal pressures required for volatile gas analyses.
These round base vials are compatible with most autosamplers and can be handled by robotic arms that lift the vial from the tray.
Each vial is Specification Certified to ensure their physical dimensions and autosampler compatibility.
Combine with Thermo Scientific™ SureSTART™ 18 mm screw caps and septa to ensure optimal performance.
Key Features
Performance Level 2 – for High-Throughput Applications
Specification Certified
Lot Traceable