SureSTART™ 2 mL Glass Screw Top (U)HPLC and GC Vials, Level 2
Thermo Scientific™

SureSTART™ 2 mL Glass Screw Top (U)HPLC and GC Vials, Level 2

To help deliver high-quality, reproducible data in high-throughput LC, GC, and MS analysis, choose SureSTART™ 2 mL Glass Screw Top Vials (Level 2).
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorMaterial (Coating)Quantity
6ASV9-S2PAmberSilanized100/Pk.
6ASV9-1PClearNo100/Pk.
6ASV9-1PFClearNo5000/Pk.
6ASV9-1PTClearNo1000/Pk.
6ASV9-2PAmberNo100/Pk.
6ASV9-2PFAmberNo5000/Pk.
6ASV9-2PTAmberNo1000/Pk.
Catalog number 6ASV9-S2P
Price (USD)
89.15
Pack of 100
Color:
Amber
Material (Coating):
Silanized
Quantity:
100/Pk.
Price (USD)
89.15
Pack of 100

Thermo Scientific™ SureSTART™ 2 mL Glass Screw Top Vials (Level 2) are designed for routine QA/QC and high-throughput analytical applications for all GC, LC, and mass spectrometry (MS) instruments.

Made with high-purity clear or amber glass, these vials minimize metal content, extractables, and leachables - critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards.

A silanized version is available for applications that require lower surface activity. The treated surface reduces adsorption of reactive or polar analytes, improving recovery and chromatographic consistency.

Each vial is Specification Certified to ensure their physical dimensions and autosampler compatibility.

Combine with Thermo Scientific™ SureSTART™ Advanced Vial Closure System (AVCS™) 9 mm caps and septa, to ensure optimal performance.

Key Features

  • Available in clear and amber glass
  • Silanized version also available
  • For a secure, leak-free seal, pair with SureSTART™ 9 mm AVCS™ screw caps and septa
  • Write-on patch for sample labeling and tracking

Performance Level 2 – for High-Throughput Applications

  • Identified by two waves on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Optimal for GC, LC, and MS applications
  • Low metal content, extractables, and leachables for consistent analytical results
  • Supports traceable, reproducible, and validated results without interruptions in throughput

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Manufactured from uniform, defect-free glass for reliable performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit and documentation purposes
Specifications
AutoclavableAutoclavable
Base StyleOuter Base Style: Flat Bottom Inner Base Style: Flat Bottom
Certifications/ComplianceSpecification Certified
Closure Size9 mm
Diameter (Metric) Opening6 mm
DisposableSingle-use
For Use With (Application)(U)HPLC, GC, MS
For Use With (Equipment)HPLC/GC Autosampler
GraduatedYes
Height (Metric)32 mm
Insert TypeNone
Material (Coating)Silanized
Packaging Type1 Pk. of 100
Product TypeScrew Thread
Size (Metric) Opening9 mm
Thread Style9 mm Short Thread
Vial TypeVials
Volume (Metric) Residual<170 μL
Volume (Metric) Total2 mL
Volume (Metric) Usable1.5 mL
Closure TypeShort Thread Screw Cap
ColorAmber
Diameter (Metric) Outer12 mm
Marking SpotYes
MaterialGlass
Product LineSureSTART Level 2
Quantity100/Pk.
SterilityNon-sterile
Volume (Metric)2 mL
Unit SizePack of 100

Frequently asked questions (FAQs)

When would I need inert vials for my chromatography samples?

For analysis of compounds which show interactions with untreated glass surfaces, it may be necessary to use a deactivated glass vial. The effect of adsorption is most apparent when dealing with very low concentrations of the sample. It is likely that this effect will only be identified during calibration. Analytical results will show poor reproducibility and linearity for active samples while non-adsorbing species show good results.

Inert glass products can be found in Performance level 3, and include silanized glass and GOLD-grade technology deactivated glass.