SureSTART™ Specification Certified Screw Vial and Cap Kits, Level 1 High-throughput Applications
Thermo Scientific™

SureSTART™ Specification Certified Screw Vial and Cap Kits, Level 1 High-throughput Applications

Meet your certification and documentation needs with our Level 2 Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits. Select Level 2 products for high throughput applications, when robustness and reproducibility are key.
Have Questions?
Catalog NumberQuantity
6EKPP197100
Catalog number 6EKPP197
Price (USD)
61.51
Pack of 100
Quantity:
100
Price (USD)
61.51
Pack of 100
Meet your certification and documentation needs with our Level 2 Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits. Select Level 2 products for high throughput applications, when robustness and reproducibility are key. Choose from a variety of kits containing screw or short thread screw vials with marking spots in clear or amber glass and polypropylene caps with silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues. Pre-slit and bonded septa options are available. Select kits with SureStop™ vials and/or AVCS™ screw caps for effective seals, consistent data, and increased sample throughput.

Specification Certified Kits

For everyday analysis

 

All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.

 

SureStop Vials & Advanced Vial Closure System (AVCS) Caps:

This patented screw top vial/cap combination features a push-through resistant sealing ring design, controlled septum compression, and SureStop closure positioning flange to ensure an effective seal that eliminates under- and over-sealing, reduces solvent evaporation, and creates less autosampler interruptions. SureStop vials and AVCS caps have universal instrument compatibility for all LC and GC autosamplers. They also contain low leachable levels, making them an ideal alternative to bonded caps for those seeking cleaner spectra.

 

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

 

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

 

Level 2: High-throughput analysis

When robustness and reproducibility are key

 

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

 

Level 3: High performance

When sensitivity is a must

 

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

 

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
AutoclavableAutoclavable
Certifications/ComplianceSpecification Certified
Closure ColorBlue
Closure MaterialPolypropylene
Closure Size9 mm
Color (Seal)White/Blue
DisposableSingle-use
For Use With (Equipment)LC/GC autosampler
GraduatedNo
Height (Metric)32 mm
Includes100 vials and Caps
Material (Coating)None
Material (Seal)Silicone / PTFE
No. per Pack100
PreservativeNo
Product TypeAssembled Screw Vial Kit
SeptumSilicone/PTFE, Pre-slit
Style1 mm
Vial TypeScrew Thread Vial
Volume (Metric) Residual4 µL
Volume (Metric) Total0.4 mL
Closure TypeScrew Cap, ACVS
ColorClear
Diameter (Metric) OuterWhite/Blue
Marking SpotNo
MaterialPolypropylene
Pre-slitYes
Product LineSureSTART Level 1
Quantity100
SterilityNon-sterile
Volume (Metric)0.4 mL
Unit SizePack of 100