SureSTART™ 11 mm Snap Caps, Level 1 Everyday Analysis
Thermo Scientific™

SureSTART™ 11 mm Snap Caps, Level 1 Everyday Analysis

Green features
Select Level 1 Thermo Scientific™ SureSTART™ 11 mm Snap Caps for chromatography approved, cost optimized products that are suitable for everyday analyses and compatible with all instrument types.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorSeptum
6ERC11PECClearPolyethylene, Integral
6ERC11PEBluePolyethylene, Integral
Catalog number 6ERC11PEC
Price (USD)
11.78
Pack of 100
Color:
Clear
Septum:
Polyethylene, Integral
Price (USD)
11.78
Pack of 100

Use Thermo Scientific™ SureSTART™ 11 mm Snap Caps with snap vials that have an 11 mm opening, including our SureSTART 2 mL Glass Snap Vials and 2 mL Polypropylene Snap Microvials for <2 mL samples (Level 1). Select Level 1 caps for chromatography approved, cost optimized products that are suitable for everyday analyses and compatible with all instrument types. We offer soft polyethylene caps with double snap functionality that guarantees a tight seal. Our snap caps include polyethylene septa designed to reduce autosampler needle issues.

Our Performance Level 1 caps are cost-efficient and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
ACT LabelYes
AutoclavableAutoclavable
Certifications/ComplianceSpecification Certified
Closure Size11 mm
DisposableSingle-use
For Use With (Equipment)11 mm Snap Ring Vials
Green FeaturesACT Ecolabel (Gold)
IncludesIntegral Septum
Product TypeSnap Cap
SeptumPolyethylene, Integral
Thickness (Metric)1 mm, 0.2 mm (at thinned area)
ColorClear
MaterialPolyethylene
Pre-slitNo
Product LineSureSTART Level 1
Quantity100/Pk.
SterilityNon-sterile
Unit SizePack of 100