Search
Search
| Catalog Number | Base Style | Insert Type | Volume (Metric) Total | Quantity |
|---|---|---|---|---|
| 6ERV11-03PPCF | Outer Base Style: Flat Bottom Inner Base Style: Conical Insert | Fixed Insert | 0.30 mL | 5000/Pk. |
| 6ERV11-03PPC | Outer Base Style: Flat Bottom Inner Base Style: Conical Insert | Fixed Insert | 0.30 mL | 100/Pk. |
| 6ERV11-03PPCT | Outer Base Style: Flat Bottom Inner Base Style: Conical Insert | Fixed Insert | 0.30 mL | 1000/Pk. |
| 6ERV11-08PPC | Outer Base Style: Flat Bottom Inner Base Style: Conical Insert | Fixed Insert | 0.80 mL | 100/Pk. |
| 6ERV11-08PPCF | Outer Base Style: Flat Bottom Inner Base Style: Conical Insert | Fixed Insert | 0.80 mL | 5000/Pk. |
| 6ERV11-08PPCT | Outer Base Style: Flat Bottom Inner Base Style: Conical Insert | Fixed Insert | 0.80 mL | 1000/Pk. |
| 6ERV11-08PPFB | Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom Insert | Fixed Insert | 1.0 mL | 100/Pk. |
| 6ERV11-08PPFBF | Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom Insert | Fixed Insert | 1.0 mL | 5000/Pk. |
| 6ERV11-08PPFBT | Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom Insert | Fixed Insert | 1.0 mL | 1000/Pk. |
Thermo Scientific™ SureSTART™ Polypropylene Snap Top vials with Fixed-Insert for <2 mL Samples (Level 1) offer an affordable choice for everyday chromatography across LC instruments. Designed for labs that need reliability and value, these vials help provide consistent results for QA/QC workflows and routine analytical applications. These vials are suitable for PFAS analysis.
Made from polypropylene, these vials meet US, EU, and JPN Pharmacopeia requirements and are Specification Certified to ensure autosampler compatible dimensions.
These fixed polypropylene insert vials are available in three different formats:
Pair them with Thermo Scientific™ SureSTART™ 11 mm snap caps and septa to maintain sample integrity throughout daily operations.
Key Features
Performance Level 1 – for Everyday Analyses
Specification Certified
Lot Traceable