SureSTART™ Polypropylene Screw Top HPLC and PFAS Vials with Fixed-Insert, Level 1
Thermo Scientific™

SureSTART™ Polypropylene Screw Top HPLC and PFAS Vials with Fixed-Insert, Level 1

Dependable separation performance and affordable. Use SureSTART™ Polypropylene Screw Top vials for <2 mL Samples (Level 1) for everyday LC analysis
Have Questions?
Change viewbuttonViewtableView
Catalog NumberBase StyleVolume (Metric) TotalInsert TypeQuantity
6ESV9-04PPOuter Base Style: Flat Bottom Inner Base Style: Conical Insert0.40 mLFixed Insert100/Pk.
6ESV9-04PPFOuter Base Style: Flat Bottom Inner Base Style: Conical Insert0.40 mLFixed Insert5000/Pk.
6ESV9-04PPTOuter Base Style: Flat Bottom Inner Base Style: Conical Insert0.40 mLFixed Insert1000/Pk.
6ESV9-1PPOuter Base Style: Flat Bottom Inner Base Style: Flat Bottom1.5 mLNo100/Pk.
6ESV9-1PPFOuter Base Style: Flat Bottom Inner Base Style: Flat Bottom1.5 mLNo5000/Pk.
6ESV9-1PPTOuter Base Style: Flat Bottom Inner Base Style: Flat Bottom1.5 mLNo1000/Pk.
C4000-12Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom1.5 mLNo100/Pk.
Catalog number 6ESV9-04PP
Price (MXN)
-
Base Style:
Outer Base Style: Flat Bottom Inner Base Style: Conical Insert
Volume (Metric) Total:
0.40 mL
Insert Type:
Fixed Insert
Quantity:
100/Pk.

Thermo Scientific™ SureSTART™ Polypropylene Screw Top vials for <2 mL Samples (Level 1) offer an affordable choice for everyday chromatography across LC instruments. Designed for labs that need reliability and value, these vials help provide consistent results for QA/QC workflows and routine analytical applications. These vials are suitable for PFAS analysis.

Made from polypropylene, these vials meet US, EU, and JPN Pharmacopeia requirements and are Specification Certified to ensure autosampler-compatible dimensions.

These polypropylene vials are available in two different volume formats:

  • 400 μL (usable volume of 300 μL ) with a residual volume ~4 μL with a fixed insert
  • 1.5 mL (usable volume of 1 mL) with a residual volume ~ 170 μL. An amber version is also available

Pair them with Thermo Scientific™ SureSTART™ 9 mm screw caps and septa to maintain sample integrity throughout daily operations.

Key Features

  • Polypropylene vials are recommended when analyzing polar compounds/analytes
  • For a secure, leak-free seal, pair with SureSTART™ 9 mm screw caps and septa
  • Suitable for PFAS analysis
  • Amber option available
  • Not recommended for use with non-polar solvents

Performance Level 1 – for Everyday Analyses

  • Meets US, EU, and JPN Pharmacopeia requirements
  • Compatible with LC and MS workflows
  • Suitable for QA/QC applications using core detectors like UVD, RID, FLD, ELSD, and CAD

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain tight tolerances
  • Uniform, defect-free for consistent performance

Lot Traceable

  • 100 % traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit documentation
Specifications
AutoclavableAutoclavable
Base StyleOuter Base Style: Flat Bottom Inner Base Style: Conical Insert
Certifications/ComplianceSpecification Certified
Closure Size9 mm
Diameter (Metric) Opening6 mm
DisposableSingle-use
For Use With (Application)(U)HPLC, MS, PFAS
For Use With (Equipment)HPLC Autosampler
GraduatedNo
Height (Metric)32 mm
Insert TypeFixed Insert
Material (Coating)No
Packaging Type1 Pk. of 100
Product TypeScrew Thread
Size (Metric) Opening9 mm
Thread Style9 mm Short Thread
Volume (Metric) Residual<4 μL
Volume (Metric) Total0.40 mL
Volume (Metric) Usable0.30 mL
Closure TypeShort Thread Screw Cap
ColorClear
Diameter (Metric) Outer12 mm
Marking SpotNo
MaterialPolypropylene
Product LineSureSTART Level 1
Quantity100/Pk.
SterilityNon-sterile
Volume (Metric)2 mL
Unit SizePack of 100

Frequently asked questions (FAQs)

What are SureSTART fixed insert vials?

During manufacture, the outer vial has a glass micro-insert precisely positioned inside and this is permanently fused to the base of the outer vial. This gives a 12 mm x 32 mm microvial with a capacity of 350 µL with a narrow reservoir with <10 µL capacity. A fixed insert vial removes the need to assemble a vial and insert prior to use.

What are SureSTART microvials?

Microvials are suitable for use when sample volume is limited or when you need to get maximum recovery from the vial. These vials allow small volumes to be sampled accurately by autosamplers with a recoverable volume of much less than 100 µL. High recovery, total recovery, and vials with fixed inserts are all classed as microvials.