SureSTART™ HPLC and GC Certified Screw Vial and Cap Kits, Level 3 High Performance Applications
Actual product may vary
SureSTART™ HPLC and GC Certified Screw Vial and Cap Kits, Level 3 High Performance Applications
SureSTART™ HPLC and GC Certified Screw Vial and Cap Kits, Level 3 High Performance Applications
Thermo Scientific™

SureSTART™ HPLC and GC Certified Screw Vial and Cap Kits, Level 3 High Performance Applications

Meet your certification and documentation needs with our Level 3 Thermo Scientific™ SureSTART™ HPLC and GC Certified Screw Vial and Cap Kits.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberClosure ColorMaterialClosure TypeSeptum
6PCK176WGrayAmber GlassScrew Cap, Open TopSilicone/PTFE, Pre-slit, Bonded
6PCK575WBlueAmber GlassScrew Cap, ACVS, Level 3Silicone/PTFE
6PCK576WBlueAmber GlassScrew Cap, ACVS, Level 3Silicone/PTFE, Pre-slit
6PCK578WBlueClear GlassScrew Cap, ACVS, Level 3Silicone/PTFE
6PCK593WBlueClear GlassScrew Cap, ACVS, Level 3Silicone/PTFE, Pre-slit
6PCK76WGrayAmber GlassScrew Cap, Level 3Silicone/PTFE, Pre-slit, Bonded
6PCK93WBlueClear GlassScrew Cap, Level 3Silicone/PTFE, Pre-slit, Bonded
6PCK193WGrayClear GlassScrew Cap, Open TopSilicone/PTFE, Pre-slit, Bonded
Catalog number 6PCK176W
Price (USD)
105.47
Pack of 100
Closure Color:
Gray
Material:
Amber Glass
Closure Type:
Screw Cap, Open Top
Septum:
Silicone/PTFE, Pre-slit, Bonded
Price (USD)
105.47
Pack of 100

Meet your certification and documentation needs with our Level 3 Thermo Scientific™ SureSTART™ HPLC and GC Certified Screw Vial and Cap Kits. Select Level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity. Choose from a variety of kits containing short thread screw vials with marking spots in clear or amber glass and polypropylene caps with silicone/PTFE septa designed to reduce autosampler needle issues. Pre-slit and bonded septa options are available. Select kits with SureStop™ vials and/or AVCS™ screw caps for effective seals, consistent data, and increased sample throughput.

HPLC and GC Certified (Kits only)
For chromatographic analysis
• Tested and certified for up to 15 critical physical specifications to prevent technical /performance issues.
• Tested and certified using GC/FIS LC/UV to ensure that there are no residual manufacturing agents present in the vial that could generate spurious chromatographic peaks and interfere with your results.
• A certificate is provided with each kit.

SureStop Vials & Advanced Vial Closure System (AVCS) Caps:
This patented screw top vial/cap combination features a push-through resistant sealing ring design, controlled septum compression, and SureStop closure positioning flange to ensure an effective seal that eliminates under- and over-sealing, reduces solvent evaporation, and creates less autosampler interruptions. SureStop vials and AVCS caps have universal instrument compatibility for all LC and GC autosamplers. They also contain low leachable levels, making them an ideal alternative to bonded caps for those seeking cleaner spectra.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
Certifications/ComplianceHPLC and GC Certified
Closure ColorGray
Closure MaterialPolypropylene
Closure Size9 mm
Color (Seal)White/Red
Diameter (Metric) Inner12 mm
Diameter (Metric) Opening6 mm
Hardness45 Shore
Height (Metric)32 mm
Includes100 Vials and Caps
Product TypeHPLC and GC Certified Vial and Cap Kit, Level 3
Septa Size (Metric)9 mm
SeptumSilicone/PTFE, Pre-slit, Bonded
Size (Metric) Opening9 mm
Thickness (Metric)1 mm
Vial Type2 mL Short Thread Screw Glass Vial, Level 3
Volume (Metric) Total2 mL
Closure TypeScrew Cap, Open Top
Marking SpotYes
MaterialAmber Glass
Product LineSureSTART Level 3
Unit SizePack of 100