SureSTART™ 6 mL Glass Crimp Top Headspace Vials, Level 3
Thermo Scientific™

SureSTART™ 6 mL Glass Crimp Top Headspace Vials, Level 3

For separations that demand reproducible, high-sensitivity results in GC and MS analysis, use SureSTART™ 6 mL Glass Crimp Top Headspace Vial (Level 3).
Have Questions?
Change viewbuttonViewtableView
Catalog NumberQuantityPackaging Type
6PCV6-1FT1000/Pk.10 Pks. of 100
6PCV6-1F100/Pk.1 Pk. of 100
6PCV6-1FF5000/Pk.50 Pks. of 100
Catalog number 6PCV6-1FT
Price (USD)
356.99
Case of 1000
Quantity:
1000/Pk.
Packaging Type:
10 Pks. of 100
Price (USD)
356.99
Case of 1000

Thermo Scientific™ SureSTART™ 6 mL Crimp Top Headspace Vials (Level 3) are the premier choice for high-sensitivity headspace GC and mass spectrometry (MS) workflows, delivering reproducible results and exceptional sample protection for demanding applications.

Made with high-purity clear glass, these vials minimize metal content, extractables, and leachables - critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards. These vials are made to withstand higher temperatures and internal pressures required for volatile gas analyses. The flat base of these vials helps maximize heating efficiency in headspace sampling.

Each vial is Specification Certified to ensure their physical dimensions and autosampler compatibility.

Combine with Thermo Scientific™ SureSTART™ 20 mm crimp caps and septa to ensure optimal performance.

Key Features

  • Made to withstand higher temperatures and internal pressures for volatile gas analyses
  • Flat base to help maximize heating efficiency
  • For a secure, leak-free seal, pair with SureSTART™ 20 mm crimp caps and septa
  • Use Thermo Scientific™ manual or electronic crimpers and decrimpers to seal and remove your crimp caps
  • Write-on patch for sample labeling and tracking

Performance Level 3 – for High-Sensitivity Applications

  • Identified by three waves on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Contain the lowest levels of extractable metals and leachables
  • Ideal for GC, LC, and MS applications, including Thermo Scientific™ LC and GC Orbitrap™ MS systems and other HRAM instruments
  • Supports workflows that demand consistent sensitivity and selectivity

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Constructed from uniform, defect-free glass for consistent performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit documentation
Specifications
AutoclavableAutoclavable
Base StyleOuter Base Style: Flat Bottom Inner Base Style: Flat Bottom
Certifications/ComplianceSpecification Certified
Closure Size20 mm
Diameter (Metric) Opening12.5 mm
DisposableSingle-use
For Use With (Application)Headspace
For Use With (Equipment)Headspace Autosampler
GraduatedYes
Height (Metric)38 mm
Insert TypeNone
Material (Coating)No
Packaging Type10 Pks. of 100
Product TypeCrimp
Size (Metric) Opening20 mm
Vial TypeHeadspace Vials
Volume (Metric) Residual<0.8 mL
Volume (Metric) Total6 mL
Volume (Metric) Usable5 mL
Closure TypeCrimp Cap
ColorClear
Diameter (Metric) Outer21.75 mm
Marking SpotYes
MaterialGlass
Product LineSureSTART Level 3
Quantity1000/Pk.
SterilityNon-sterile
Unit SizeCase of 1000

Frequently asked questions (FAQs)

When should I use a headspace vial for my chromatography workflow?

Headspace vials are used when you want to analyze the gaseous phase of the sample rather than the liquid phase. These vials have a thicker glass wall to withstand higher temperature and internal pressure for the analysis of volatile gas in the vial’s headspace. Headspace vials with 20 mm crimp tops and 18 mm screw tops in sizes ranging from 6 mL to 20 mL are available in clear or amber glass. Choose from a round or flat base with a beveled or square edge finish.

Round base vials are compatible with most autosamplers and are more easily handled by robotic arms that lift the vial from the tray.

Flat base vials maximize heating efficiency in manual headspace sampling and are required for use in some instrument models.

The bevel edge on a vial lip provides additional sealing power for greater leak resistance under high pressure.