SureSTART™ GOLD-Grade Glass Inserts for 2 mL HPLC & GC Vials, Level 3
Actual product may vary
Thermo Scientific™

SureSTART™ GOLD-Grade Glass Inserts for 2 mL HPLC & GC Vials, Level 3

For high-performance LC-MS and GC-MS analyses of polar or pH-sensitive analytes, use SureSTART GOLD-Grade Glass Inserts (Level 3) for 2 mL HPLC and GC Vials.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberBase StyleVolume (Metric) TotalHeight (Metric)
6PCV8-03R1GOuter Base Style: Round Bottom Inner Base Style: Flat Bottom0.30 mL32 mm
6PME02CGConical0.2 mL30 mm
6PCV8-02C1GOuter Base Style: Conical Inner Base Style: Conical0.20 mL32 mm
Catalog number 6PCV8-03R1G
Price (USD)
141.93
Pack of 100
Base Style:
Outer Base Style: Round Bottom Inner Base Style: Flat Bottom
Volume (Metric) Total:
0.30 mL
Height (Metric):
32 mm
Price (USD)
141.93
Pack of 100

Choose Thermo Scientific SureSTART GOLD-Grade Glass Inserts (Level 3) with 2 mL vials when analyzing small sample sizes (2 mL samples) containing analytes such as polar compounds that strongly adsorb on a glass surface or are sensitive to sample pH changes. Our Level 3 inserts are made of low-adsorption GOLD-grade glass and offer:

  • Highest glass purity available
  • Lowest possible surface activity
  • Ultra-low adsorption and pH shift for ultra trace analysis
  • Compatibility with 2 mL screw, snap, and crimp vials

Level 3 vials are designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses. They are Specification Certified to ensure their physical dimensions and autosampler compatibility. Buy in bulk for greater savings.

Key Features

 

  • Designed for use with Thermo Scientific 2 mL (9 mm) screw, 11 mm snap, and 11 mm crimp vials
  • Manufactured from low-adsorption GOLD-Grade Glass for maximum sample integrity and analytical performance
  • Provides the highest glass purity, ultra-low surface activity, and minimal pH shift for ultra-trace analysis
  • Suitable for GC, LC, and MS applications

Performance Level 3 – for High-Sensitivity Applications

  • Meets US, EU, and JPN Pharmacopeia requirements
  • Contain the lowest levels of extractable metals and leachables
  • Ideal for GC, LC, and MS applications, including Thermo Scientific™ LC and GC Orbitrap™ MS systems and other HRAM instruments
  • Supports workflows that demand consistent sensitivity and selectivity
Specifications
AutoclavableAutoclavable
Base StyleOuter Base Style: Round Bottom Inner Base Style: Flat Bottom
Certifications/ComplianceSpecification Certified
Closure Size8 mm
Diameter (Metric) Opening2.3 mm
DisposableSingle-use
For Use With (Application)(U)HPLC, GC, MS
For Use With (Equipment)HPLC/GC Autosampler
GraduatedNo
Height (Metric)32 mm
Insert TypeNone
Material (Coating)No
Packaging Type1 Pk. of 100
Product TypeCrimp
Size (Metric) Opening8 mm
Volume (Metric) Residual2 μL
Volume (Metric) Total0.30 mL
Volume (Metric) Usable0.25 mL
ColorClear
Diameter (Metric) Outer6 mm
Marking SpotNo
MaterialGOLD-grade Glass
Product LineSureSTART Level 3
Quantity100/Pk.
SterilityNon-sterile
Unit SizePack of 100

Frequently asked questions (FAQs)

What type of vial should I use for chromatographic/chromatogenic analysis of polar compounds?

For very polar compounds, including ionizable biomolecules and inorganic ions, the use of a plastic vial may be considered. Polypropylene vials are included in the SureSTART range as a Level 1 range of products.

Most polar analytes can be analyzed successfully in glass vials with few problems at normal analytical levels. Low concentrations may require investigation of deactivated vials, but in most cases the control of the sample pH is enough to maintain linearity.

Type 1 neutral borosilicate glass is suitable for neutral/acid samples with little change of pH caused by the glass surface.

When would I need inert vials for my chromatography samples?

For analysis of compounds which show interactions with untreated glass surfaces, it may be necessary to use a deactivated glass vial. The effect of adsorption is most apparent when dealing with very low concentrations of the sample. It is likely that this effect will only be identified during calibration. Analytical results will show poor reproducibility and linearity for active samples while non-adsorbing species show good results.

Inert glass products can be found in Performance level 3, and include silanized glass and GOLD-grade technology deactivated glass.

What are SureSTART microvials?

Microvials are suitable for use when sample volume is limited or when you need to get maximum recovery from the vial. These vials allow small volumes to be sampled accurately by autosamplers with a recoverable volume of much less than 100 µL. High recovery, total recovery, and vials with fixed inserts are all classed as microvials.