SureSTART™ TOC Certified Screw Vial and Cap Kits, Level 3 High Performance Applications
Thermo Scientific™

SureSTART™ TOC Certified Screw Vial and Cap Kits, Level 3 High Performance Applications

Ensure that your environmental analyses meet government regulations with our Level 3 Thermo Scientific™ SureSTART™ TOC Certified Screw Vial and Cap Kits.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberCertifications/Compliance
6PK40TOC10TOC Certification (10 ppb)
6PK40TOC20TOC Certification (20 ppb)
Catalog number 6PK40TOC10
Price (USD)
624.85
Pack of 72
Certifications/Compliance:
TOC Certification (10 ppb)
Price (USD)
624.85
Pack of 72

Ensure that your environmental analyses meet government regulations with our Level 3 Thermo Scientific™ SureSTART™ TOC Certified Screw Vial and Cap Kits. Select Level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity. Our TOC certified kits include 40 mL glass screw vials and pre-assembled polypropylene screw with bonded, high purity silicone/PTFE septa. Each lot of TOC vials is tested and certified to contribute background Total Organic Carbon levels of <10 or <20 ppb.

TOC Certified Vials and Caps
Cleaned, Certified, and Ready-to-Use
• TOC certified kits contain 40 mL glass screw vials and pre-assembled 24 mm screw caps with bonded, high purity silicone/PTFE septa.
• Each lot is tested and certified to contribute <10 ppb or <20 ppb background Total Organic Carbon levels via gas chromatography.
• Low TOC background is ideal for preparation and storage of standards.
• 40 mL fit most automated TOC instruments.
• Suitable for environmental analyses including off-line and grab sampling of high-purity water

Specification Certified Kits
For everyday analysis
All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
Certifications/ComplianceTOC Certification (10 ppb)
Closure ColorWhite
Closure MaterialPolypropylene
Closure Size24 mm
Diameter (Metric) Inner28 mm
Diameter (Metric) Opening15 mm
For Use With (Equipment)TOC Analyzers
Hardness55 Shore
Height (Metric)97 mm
Includes72 Vials and Caps
Product TypeTOC Certified Vial and Cap Kit, Level 3
Septa Size (Metric)24 mm
SeptumWhite Silicone/Clear PTFE; Bonded
Size (Metric) Opening24 mm
Thickness (Metric)3.2 mm
Vial Type40 mL Screw Glass Vial, Level 3
Volume (Metric) Total40 mL
Closure TypeScrew Cap, Level 3
Marking SpotNo
MaterialClear Glass
Product LineSureSTART Level 3
Volume (Metric)40 mL
Unit SizePack of 72