Search
Search

| Catalog Number | Base Style | Material | Volume (Metric) Usable | Quantity |
|---|---|---|---|---|
| 6PME03C1SPF | Conical with Polyspring | Glass | 0.25 mL | 5000 |
| 6PME03C1SP | Conical with Polyspring | Glass | 0.25 mL | 100 |
| 6PME03C1SPG | Conical with Polyspring | GOLD-Grade Glass | 0.25 mL | 100 |
| 6PME03C1SPT | Conical with Polyspring | Glass | 0.25 mL | 1000 |
| 6PME03C1SSP | Conical with Polyspring | Glass | 0.25 mL | 100 |
| 6PME03C1SSPF | Conical with Polyspring | Glass | 0.25 mL | 5000 |
| 6PME03C1SSPT | Conical with Polyspring | Glass | 0.25 mL | 1000 |
| 6PME04C1 | Conical with Pulled Point | Glass | 0.35 mL | 100 |
| 6PME04C1F | Conical with Pulled Point | Glass | 0.35 mL | 5000 |
| 6PME04C1T | Conical with Pulled Point | Glass | 0.35 mL | 1000 |
| 6PME04CPR1 | Precision Point Conical | Glass | 0.35 mL | 100 |
| 6PME05FS1 | Flat Bottom | Glass | 0.45 mL | 500 |
Choose Thermo Scientific SureSTART Inserts (Level 3) with 2 mL vials when analyzing samples to maximize the injection volume. These glass inserts have a small total volume capacity of 500 μL, with a minimum residual volume of 2 μL. When placed and sealed inside a 2 mL vial, microsamples can be used in conventional autosampler trays. Choose from polyspring conical, pulled point conical, or flat bottom insert formats. Conical inserts are most effective with residual volumes of 2-4 μL. These inserts are Performance Level 3 are designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses. They are Specification Certified to ensure physical dimensions and meet all requirements of US, EU, JPN Pharmacopeia.
Note: Purchase is for Glass Inserts Only
Performance Level 3 – for High-Sensitivity Applications