SureSTART™ Glass Polyspring Inserts for 2 mL HPLC & GC Vials, Level 3
Thermo Scientific™

SureSTART™ Glass Polyspring Inserts for 2 mL HPLC & GC Vials, Level 3

For limited-volume LC-MS and GC-MS analyses that demand reproducible, high-sensitivity results, use SureSTART Glass Inserts (Level 3) for 2 mL HPLC and GC Vials.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberBase StyleMaterialVolume (Metric) UsableQuantity
6PME03C1SSPFConical with PolyspringGlass0.25 mL5000
6PME03C1SPConical with PolyspringGlass0.25 mL100
6PME03C1SPGConical with PolyspringGOLD-Grade Glass0.25 mL100
6PME03C1SPFConical with PolyspringGlass0.25 mL5000
6PME03C1SPTConical with PolyspringGlass0.25 mL1000
6PME03C1SSPConical with PolyspringGlass0.25 mL100
6PME03C1SSPTConical with PolyspringGlass0.25 mL1000
6PME04C1Conical with Pulled PointGlass0.35 mL100
6PME04C1FConical with Pulled PointGlass0.35 mL5000
6PME04C1TConical with Pulled PointGlass0.35 mL1000
6PME04CPR1Precision Point ConicalGlass0.35 mL100
6PME05FS1Flat BottomGlass0.45 mL500
Catalog number 6PME03C1SSPF
Price (USD)
8,680.05
Case of 5000
Base Style:
Conical with Polyspring
Material:
Glass
Volume (Metric) Usable:
0.25 mL
Quantity:
5000
Price (USD)
8,680.05
Case of 5000

Choose Thermo Scientific SureSTART Inserts (Level 3) with 2 mL vials when analyzing samples to maximize the injection volume. These glass inserts have a small total volume capacity of 500 μL, with a minimum residual volume of 2 μL. When placed and sealed inside a 2 mL vial, microsamples can be used in conventional autosampler trays. Choose from polyspring conical, pulled point conical, or flat bottom insert formats. Conical inserts are most effective with residual volumes of 2-4 μL. These inserts are Performance Level 3 are designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses. They are Specification Certified to ensure physical dimensions and meet all requirements of US, EU, JPN Pharmacopeia.

Note: Purchase is for Glass Inserts Only

Key Features

 

  • Designed for use with Thermo Scientific 2 mL (9 mm) screw, 11 mm snap, and 11 mm crimp vials
  • Polyspring conical inserts utilize a polyethylene spring to center the insert and provide a cushion against needle contact
  • Flat-bottom inserts provide greater sample capacity than polyspring or pulled-point conical inserts
  • Suitable for GC, LC, and MS applications

Performance Level 3 – for High-Sensitivity Applications

  • Meets US, EU, and JPN Pharmacopeia requirements
  • Contain the lowest levels of extractable metals and leachables
  • Ideal for GC, LC, and MS applications, including Thermo Scientific™ LC and GC Orbitrap™ MS systems and other HRAM instruments
  • Supports workflows that demand consistent sensitivity and selectivity
Specifications
AutoclavableNot Autoclavable
Base StyleConical with Polyspring
Certifications/ComplianceSpecification Certified
DisposableSingle-use
For Use With (Application)Micro Sampling
For Use With (Equipment)2 mL Vials
Height (Metric)29 mm
Insert TypeInserts with spring for HPLC and GC Vials
Material (Coating)Silanized
Packaging Type50 Packs of 100
Product TypePolyspring Insert
Size (Metric) Opening6 mm
Volume (Metric) Residual1 μL
Volume (Metric) Total0.375 mL
Volume (Metric) Usable0.25 mL
ColorClear
Diameter (Metric) Outer6 mm
MaterialGlass
Product LineSureSTART Level 3
Quantity5000
SterilityNon-sterile
Unit SizeCase of 5000

Frequently asked questions (FAQs)

When would I need inert vials for my chromatography samples?

For analysis of compounds which show interactions with untreated glass surfaces, it may be necessary to use a deactivated glass vial. The effect of adsorption is most apparent when dealing with very low concentrations of the sample. It is likely that this effect will only be identified during calibration. Analytical results will show poor reproducibility and linearity for active samples while non-adsorbing species show good results.

Inert glass products can be found in Performance level 3, and include silanized glass and GOLD-grade technology deactivated glass.

What are SureSTART micro inserts?

The micro inserts have a small total volume capacity of <400 µL and can be classified as either Polyspring, conical, or flat-bottom within the SureSTART Collection. Micro inserts are placed and sealed inside a vial so they can be used in conventional autosampler racks. The smaller 6 mm diameter of the insert gives better sample recovery than a routine flat based vial with conical inserts being most effective with residual volumes of 1-2 µL. Many are held in place by a Polyspring, which cushions and centers the insert.