Search
Search

| Catalog Number | Diameter (Metric) Opening | Material (Coating) | Quantity |
|---|---|---|---|
| 6PRV11-15VT | 5.5 mm | No | 1000/Pk. |
| 6PRV11-15V | 5.5 mm | No | 100/Pk. |
| 6PRV11-S1V | 6 mm | Silanized | 100/Pk. |
| 6PRV11-1V | 6 mm | No | 100/Pk. |
Thermo Scientific™ SureSTART™ High Recovery Glass Snap Top Vials (Level 3) are the premier choice for high-sensitivity LC-MS and GC-MS workflows, delivering reproducible results and exceptional sample protection for demanding applications.
These high recovery vials are available in 3 formats:
High recovery vials help you maximize the injection volume for <2 mL samples in high-performance applications.
To achieve the lowest residual volume and to get the most out of these vials, use Thermo Scientific™ Vanquish™ UHPLC Systems equipped with Vial Bottom Detection.
Made with high-purity clear glass, these vials contain the lowest metal content, extractables, and leachables – critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards.
Key Features
Performance Level 3 – for High-Sensitivity Applications
Specification Certified
Lot Traceable