SureSTART™ 2 mL Glass Snap Top Vials, Level 3 High Performance Applications
Thermo Scientific™

SureSTART™ 2 mL Glass Snap Top Vials, Level 3 High Performance Applications

Use SureSTART™ 2 mL Glass Snap Top Vials, Performance Level 3, for high performance, high sensitivity LC-MS applications
Have Questions?
Change viewbuttonViewtableView
Catalog NumberNo. per Pack
6PRV11-1PF5000/Pk.
6PRV11-1P100/Pk.
6PRV11-1PT1000/Pk.
Catalog number 6PRV11-1PF
Price (USD)
1,150.46
Case of 5000
No. per Pack:
5000/Pk.
Price (USD)
1,150.46
Case of 5000

Choose Thermo Scientific™ SureSTART™ 2 mL Glass Snap Top Vials, Performance Level 3, for high performance applications, when sensitivity is a must, and when you are running many samples. Our Level 3 vials are our highest performance vials, designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses. These 2 mL clear glass snap vials are Specification Certified to ensure their physical dimensions and autosampler compatibility. Use 11 mm snap caps or 11 mm crimp caps to seal this vial. Our snap caps provide a very tight seal due to their soft polyethylene (PE) material and double snap function. These vials meet all requirements of US, EU, JPN Pharmacopeia. Buy in bulk for greater savings.

Features

Performance Level 3 Vials – for High Performance Applications

  • Identified by three waves on the vial
  • Convenient write-on patch
  • Suitable for HPLC/UHPLC and mass spectrometry (MS) applications
  • Recommended for use with Thermo Scientific™ LC Orbitrap™ MS systems and other high-resolution accurate mass (HRAM) instruments

Specification Certified

  • All Thermo Scientific SureSTART vials are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
Base StyleFlat Base
Certifications/ComplianceSpecification Certified
Height (Metric)32 mm
LevelLevel 3
No. per Pack5000/Pk.
Product TypeSnap Vial
Size (Metric) Opening11 mm
Volume (Metric) Total2 mL
Volume (Metric) Usable1.5 mL
Closure TypeSnap Cap
Marking SpotYes
MaterialClear Glass
Product LineSureSTART Level 3
Volume (Metric)2 mL
Unit SizeCase of 5000