Search
Search

| Catalog Number | Color | Quantity |
|---|---|---|
| 6PRV1103FIVAPT | Amber | 1000/Pk. |
| 6PRV11-03FIVP | Clear | 100/Pk. |
| 6PRV11-03FIVPF | Clear | 5000/Pk. |
| 6PRV11-03FIVPT | Clear | 1000/Pk. |
| 6PRV1103FIVAP | Amber | 100/Pk. |
| 6PRV1103FIVAPF | Amber | 5000/Pk. |
Thermo Scientific™ SureSTART™ 300 μL Glass Snap Top Vials with Fixed Insert (Level 3) are the premier choice for high-sensitivity LC-MS and GC-MS workflows when working with small sample volumes (<2 mL).
The fixed glass insert provides a total volume of 300 μL (0.3 mL) with a usable volume of 250 μL and a residual volume of ~4 μL. The vials deliver reproducible results and exceptional sample protection for demanding applications.
Made with high-purity clear or amber glass, these vials contain the lowest metal content, extractables, and leachables - critical for meeting US, EU, and JPN Pharmacopeia standards. Also ensures consistent sensitivity and selectivity across HRAM (high-resolution accurate mass) instruments including Thermo Scientific™ LC and GC Orbitrap™ MS systems. Combine with Thermo Scientific™ SureSTART™ 11 mm snap caps and septa, to ensure optimal performance.
Key Features
Performance Level 3 – for High-Sensitivity Applications
Specification Certified
Lot Traceable