SureSTART™ 2 mL Glass Screw (U)Top HPLC and GC Vials, Level 3
Thermo Scientific™

SureSTART™ 2 mL Glass Screw (U)Top HPLC and GC Vials, Level 3

For separations that demand reproducible, high-sensitivity results, use SureSTART™ 2 mL Glass Screw Top Vials (Level 3) for high-performance LC-MS and GC-MS analyses.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorMaterial (Coating)Thread StyleQuantity
6PSV9-1PSSFClearNo9 mm SureStop Short Thread5000/Pk.
6PSV9-1PClearNo9 mm Short Thread100/Pk.
6PSV9-1PFClearNo9 mm Short Thread5000/Pk.
6PSV9-1PSSClearNo9 mm SureStop Short Thread100/Pk.
6PSV9-1PSSTClearNo9 mm SureStop Short Thread1000/Pk.
6PSV9-1PTClearNo9 mm Short Thread1000/Pk.
6PSV9-2PSSAmberNo9 mm SureStop Short Thread100/Pk.
6PSV9-2PSSFAmberNo9 mm SureStop Short Thread5000/Pk.
6PSV9-2PSSTAmberNo9 mm SureStop Short Thread1000/Pk.
6PSV9-S1PClearSilanized9 mm Short Thread100/Pk.
Catalog number 6PSV9-1PSSF
Price (USD)
1,326.88
Case of 5000
Color:
Clear
Material (Coating):
No
Thread Style:
9 mm SureStop Short Thread
Quantity:
5000/Pk.
Price (USD)
1,326.88
Case of 5000
For separations that demand reproducible, high-sensitivity results, use SureSTART™ 2 mL Glass Screw Top Vials (Level 3) for high-performance LC-MS and GC-MS analyses.

Key Features

  • Silanized version available
  • For a secure, leak-free seal, pair with SureSTART™ 9 mm AVCS™ screw caps and septa
  • Write-on patch for sample labeling and tracking

Performance Level 3 – for High-Sensitivity Applications

  • Identified by three waves on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Contain the lowest levels of extractable metals and leachables
  • Ideal for GC, LC, and MS applications, including Thermo Scientific™ LC and GC Orbitrap™ MS systems and other HRAM instruments
  • Supports workflows that demand consistent sensitivity and selectivity

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Constructed from uniform, defect-free glass for consistent performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit documentation
Specifications
AutoclavableAutoclavable
Base StyleOuter Base Style: Flat Bottom Inner Base Style: Flat Bottom
Certifications/ComplianceSpecification Certified
Closure Size9 mm
Diameter (Metric) Opening6 mm
DisposableSingle-use
For Use With (Application)(U)HPLC, GC, MS
For Use With (Equipment)HPLC/GC Autosampler
GraduatedYes
Height (Metric)32 mm
Insert TypeNo
Material (Coating)No
Packaging Type50 Packs of 100
Product TypeSureStop Screw Thread
Size (Metric) Opening9 mm
Thread Style9 mm SureStop Short Thread
Volume (Metric) Residual<170 μL
Volume (Metric) Total2 mL
Volume (Metric) Usable1.5 mL
Closure TypeSureStop Screw Cap
ColorClear
Diameter (Metric) Outer12 mm
Marking SpotYes
MaterialGlass
Product LineSureSTART Level 3
Quantity5000/Pk.
SterilityNon-sterile
Volume (Metric)2 mL
Unit SizeCase of 5000

Frequently asked questions (FAQs)

Are SureSTOP vials compatible with standard autosamplers, or do I need special equipment?

SureSTOP vials are designed for compatibility with nearly every LC or GC autosampler. They are part of the SureSTART family, which is tested for autosampler compatibility and specification certified for physical dimensions.

How do SureSTOP vials help with evaporation control compared to generic vials?

Under stress conditions (e.g., 1.3 mL methanol at 40 °C for 72 h), SureSTOP vials with AVCS closures lose significantly less solvent compared with generic screw-top or even crimp vials. The “definite stop” means the cap is tightened correctly (neither under nor over-tightened) so septum compression is predictable, and cap-tilt or septum displacement (which lead to evaporation paths) are minimized.

In workflows where solvent loss or sample concentration change is critical (as for very low volumes or volatile analytes), SureSTOP vials offer measurable improvement.

What types of applications are SureSTOP vials well-suited for?

SureSTOP vials are well-suited for:
• GC, LC and MS workflows where volatile or semi-volatile solvents are used and evaporation or sample loss is a concern.
• High-sensitivity or trace-analysis workflows where variation in sealing can impact reproducibility.
• Labs where autosampler failures (due to cap/tilt/septum issues) are affecting throughput.

How are SureSTOP vials different from standard screw-top autosampler vials?

Key aspects of SureSTOP vials include:
• The “definite stop” design prevents over-tightening (which might deform the septum or the vial neck) and under-tightening (leading to leaks or evaporation).
• Achieve the best performance with caps that have Advanced Vial Closure System (AVCS) technology that levels and aligns the cap properly, reducing cap tilt and septum displacement.
• Demonstrated lower solvent loss (evaporation) in stressed tests compared with generic vial and closure combinations.

What problems do SureSTOP vials help solve?

The SureSTOP vials are 2 mL screw-thread (9 mm) vials that incorporate a patented “definite stop point” in the vial finish (alignment ring) so when you use them with AVCS (Advanced Vial Closure System) 9 mm screw caps, you cannot under- or over-tighten the closure. This feature helps solve problems such as inconsistent sealing, variable septum compression, vial/septa push through, sample evaporation, or autosampler failures due to poorly sealed vials.