These products are not currently available for ordering on ThermoFisher.com. Please continue to place orders through your existing ordering channel. As part of the transition to Thermo Fisher Scientific, these products will become available through Thermo Fisher ordering channels in the coming months.
Zeta Plus™ Encapsulated System with ZB Media
Thermo Scientific™

Zeta Plus™ Encapsulated System with ZB Media

The Zeta Plus™ Encapsulated system is a single-use depth filtration solution for harvest and clarification. EXT ZB Series media provides high charge for efficient contaminant removal. Available in multiple sizes, it supports both pilot and full-scale production.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModel
7000144885E16E07A90ZB08A
7100021689E16E07A60ZB05A
7000144880E16E01A120ZB08A
7000144881E16E01A60ZB05A
7000144882E16E01A 90ZB05A
7010301515E16E11A30ZB
7010339022E16E01A120ZB
7010339026E16E11A120ZB
7010339028E16R07A90ZB05A
7010381458E16E01A120ZB05A
7010409939E16E11A90ZB
7100026714E16R07A90ZB08A
7100029898E16E07A120ZB10A
7100035282E16E07A120ZB08A
7100035917E16E07A60ZB
7100049903E16R07A60ZB05A
7100069934E16E01A120ZB10A
7100078370E16E07A120ZB05A
7100116976E16R07A120ZB08A
7010381432E16E01A90ZB
7100049901E16R01A90ZB08A
Catalog number 7000144885
Price (USD)
-
Model:
E16E07A90ZB08A
Zeta Plus™ encapsulated filters are single-use depth filters for clarification in bioprocessing. Charged media removes particles, cells, and soluble impurities with high capacity and recovery. Used with manifolds in a holder, they enable flexible scaling and easy change-outs. EXT ZB media provides our highest charge for efficient contaminant removal and supports pilot to full-scale production. Available in different sizes to match process scale, supported by a range of single use scale-up capsule devices enabling testing and usage from Lab to Production Scale.
  • Media offers combination of single use depth filtration capsules and process hardware
  • Filter capsules contain Zeta Plus™ ZB Series Media
  • Capsules are unique ergonomic and interlocking single-use devices that contains Zeta Plus filter media
  • Process hardware is non-fluid-contact ergonomically designed stainless-steel device that holds filter capsules
  • System reduces need for cleaning validation by eliminating stainless steel housing and cleaning step after filtration
  • Filter capsule features a lenticular design that linearly scales with filter surface area from small to large systems for many fluid challenges
Specifications
Diameter (English)16 in.
Diameter (Metric)40.64 cm
For Use With (Application)Harvest And Clarification, Biopharmaceutical Manufacturing
GasketSilicone
Grade90ZB08A
Length (English)16 in.
Length (Metric)40.64 cm
ModelE16E07A90ZB08A
Product LineEXT
Quantity1/Cs.
TypeEncapsulated System
Width (English)17.8 in.
Width (Metric)45.2 cm
DisposableSingle-use
Filter TypeAdsorbent Filter
Material (Membrane)Cellulose
Unit SizeEach