RNase AWAY™ Surface Decontaminant
Thermo Scientific™

RNase AWAY™ Surface Decontaminant

Eliminate RNase and DNA from laboratory surfaces. This product reduces dependency on carcinogenic DEPC treatments and saves time spent baking glassware.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Container Type
7002475 mLSpray Bottle
7000TS
also known as 7000
250 mLBottle
7002PK475 mLSpray Bottle
70031 LBottle
7003PK1 LBottle
7005-114 LBottle
Catalog number 7002
Price (USD)
305.34
Online exclusive
462.60
Save 157.26
Case of 6
Volume (Metric):
475 mL
Container Type:
Spray Bottle
Price (USD)
305.34
Online exclusive
462.60
Save 157.26
Case of 6

Eliminate RNase and DNA from laboratory surfaces. Thermo Scientific™ RNase AWAY™ is ideal for decontaminating apparatus, bench-tops, glassware and plasticware. It reduces dependency on carcinogenic DEPC treatments and saves time needed to bake glassware.

  • Use on pipettes, gel boxes, or RNA or DNA prep areas
  • Leaves no residue to interfere with gel polymerization or staining
  • Chemically stable and nonabrasive
  • Contains no strong acids
Specifications
CompositionSodium Hydroxide with Water
Container TypeSpray Bottle
Volume (English)16 oz.
Volume (Metric)475 mL
pH11
Unit SizeCase of 6

Frequently asked questions (FAQs)

Do you have a Technical data sheet (TDS) for RNase AWAY Surface Decontaminant?

We have a safety data sheet (SDS) and COA for RNase AWAY Surface Decontaminant. Visit our Documents and Certificates page to search for and request these documents.