These products are not currently available for ordering on ThermoFisher.com. Please continue to place orders through your existing ordering channel. As part of the transition to Thermo Fisher Scientific, these products will become available through Thermo Fisher ordering channels in the coming months.
MicroPES™ Capillary Membrane
Thermo Scientific™

MicroPES™ Capillary Membrane

MicroPES™ capillary membranes are hydrophilic hollow-fiber membranes made of polyethersulfone (PES, blended with PVP). They are produced with an asymmetric pore structure, combining high separation selectivity with high permeability (flux).
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMembrane Type
7010440064Bundle
7010439876Spool
Catalog number 7010440064
Price (USD)
-
Membrane Type:
Bundle
MicroPES™ Capillary Membranes are designed for OEM use as liquid microfiltration media. Typical applications include manufacturing microfiltration cartridges and systems for industrial liquid filtration. Supplied as bundles, they support Original Device Manufacturers in developing new filtration devices across a wide range of industries and applications, offering flexible integration into customized system designs.
  • Available in three formats: bundles, single threaded spools, and knitted mats
  • Elongation at break and tensile strength of MicroPES™ Capillary Membranes is comparable to other synthetic membranes
  • May be sterilized by Ethylene Oxide (ETO) gassing, gamma-irradiation, electron beam-irradiation, as well as steam-sterilization, provided that a suitable PUR system is used for embedding
  • Inherent hydrophilicity even after drying
Specifications
Dimensions (L x W)280 x 280 mm
For Use With (Application)Industrial Membrane Filtration
Length (English)11.02 in.
Length (Metric)280 mm
Membrane TypeBundle
No. per PackVariable Pack
Quantity2 Pk.
TypeCapillary Membrane
Width (English)11.02 in.
Width (Metric)280 mm
Pore Size0.2 μm
Unit SizeEach