These products are not currently available for ordering on ThermoFisher.com. Please continue to place orders through your existing ordering channel. As part of the transition to Thermo Fisher Scientific, these products will become available through Thermo Fisher ordering channels in the coming months.
Product Image
Thermo Scientific™

MICROLON™ Flat Sheet Membrane

MICROLON™ Flat Sheet Membranes offer finely graded pore sizes and hydrophilic PA6 construction for demanding filtration e.g. in the microelectronics industry. Their asymmetrical structure provides strong particle retention with good fluid permeability.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct Line
70104403545 Series
701044015310 Series
701044000820 Series
701043999750 Series
Catalog number 7010440354
Price (USD)
-
Product Line:
5 Series
MICROLON™ Flat Sheet Membranes feature fine, graded pores and an asymmetrical structure for high particle retention with excellent permeability. Made from inherently hydrophilic Polyamide 6, they require no wetting agents. Their dual-surface design supports both depth and cake filtration. With a positive charge across a broad pH range and strong resistance to chemicals and solvents, MICROLON™ membranes are ideal for demanding microelectronics and fluid filtration applications.
  • Positive charge over a large pH range (3-8)
  • Chemical resistant to alkaline solutions and organic solvents
  • Naturally hydrophilic, does not contain leachable wetting agents
Specifications
For Use With (Application)Semiconductor Manufacturing, Industrial Membrane Filtration
Membrane TypeFlat Sheet
No. per PackVariable Pack
Product Line5 Series
TypeFlat Sheet Membrane
Width (English)10.24 in.
Width (Metric)260 mm
FormatRoll
Pore Size0.005 μm
Unit SizeEach