Search
Search
Count on the Thermo Scientific™ Aquanex™ Ultrapure Water Purification System for convenience, flexibility and reliable water purity. With an intuitive touch screen interface and easy-access consumables, you can spend more time on your research and less time maintaining your equipment
| Katalognummer | Beschreibung | Enthält | Gewicht (metrisch) |
|---|---|---|---|
| 7101010 | Aquanex 10 L | Anlaufmaterialien | 32 kg trocken, 57 kg nass |
| 7101011 | Aquanex 10 L | Barnstead Vorbehandlungssystem, Anlauf-Verbrauchsmaterialien | 32 kg trocken, 57 kg nass |
| 7201030 | Aquanex 30 L | Anlaufmaterialien | 31 kg trocken, 46 kg nass |
| 7201031 | Aquanex 30 L | Barnstead Vorbehandlungssystem, Anlauf-Verbrauchsmaterialien | 31 kg trocken, 46 kg nass |
The Thermo Scientific™ Aquanex™ system is designed to truly help make life easier in lab with an intuitive touch screen interface, easy-access consumables, and smart dispensing features. The easy-to-use interface caters to users that need secured access and seamless event logging, system monitoring, and reporting. A new innovative cartridge design provides low TOC, a longer cartridge life, and an easy-to-change design.
Easy-to-use Design:
Reliable Water Quality at Your Fingertips:
New Sustainability Selection Mode:
Simplified Ordering