Nalgene™ Large Cylindrical HDPE Containers with Covers
Nalgene™ Large Cylindrical HDPE Containers with Covers
Nalgene™ Large Cylindrical HDPE Containers with Covers
Nalgene™ Large Cylindrical HDPE Containers with Covers
Thermo Scientific™

Nalgene™ Large Cylindrical HDPE Containers with Covers

Store and transport dry and solid materials, specimens and general lab supplies in these stackable containers which feature positive-lock lids that form a tight seal.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Diameter (Metric)Height (Metric)
7142-002020 L30.5 cm38 cm
7142-001515 L30.5 cm24 cm
7142-0015PK15 L30.5 cm24 cm
7142-0020PK20 L30.5 cm38 cm
Catalog number 7142-0020
Price (USD)
623.05
Online exclusive
770.00
Save 146.95
Case of 6
Capacity (Metric):
20 L
Diameter (Metric):
30.5 cm
Height (Metric):
38 cm
Price (USD)
623.05
Online exclusive
770.00
Save 146.95
Case of 6

Store and transport dry and solid materials, specimens and general lab supplies using Thermo Scientific™ Nalgene™ Large Cylindrical HDPE Containers with Covers. Containers are stackable and have positive-lock lids that seal tight for storing both dry and solid materials.

Features:

  • High-density, polyethylene containers provide excellent chemical and temperature resistance
  • Easy-grip, molded-in handles are comfortable and durable for lifting and moving
  • Positive-lock lid provides a tight seal for transport or storage
  • National Sanitation Foundation (NSF) approved for food and beverage storage

Recycling information:
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.

Specifications
Capacity (English)5.3 gal.
Capacity (Metric)20 L
Certifications/ComplianceNSF approved for food and beverage storage.
DescriptionContainer Large Round w/Cover HDPE 20 L
Diameter (Metric)30.5 cm
GraduationsMolded
Height (English)15 in.
Height (Metric)38 cm
IncludesLid
No. per Pack1 Ea.
MaterialHDPE
Product TypeContainer with Cover
Unit SizeCase of 6