Aquanex™ 30L Tank Assembly
Aquanex™ 30L Tank Assembly
Aquanex™ 30L Tank Assembly
Thermo Scientific™

Aquanex™ 30L Tank Assembly

The Thermo Scientific™ Aquanex™ Tank Assembly allows you to safely store purified water from your Aquanex™ Water Purification System.

Have Questions?
Número de catálogoCapacidad (métrico)
730103530 L
Número de catálogo 7301035
Precio (MXN)
-
Capacidad (métrico):
30 L
The Thermo Scientific™ Aquanex™ Tank Assembly allows you to safely store purified water from your Aquanex™ Water Purification System.
The Thermo Scientific™ Aquanex™ Tank Assembly allows you to safely store purified water from your Aquanex™ Water Purification System.
Especificaciones
Capacidad (métrico)30 L
Dimensiones (Largo x Ancho x Alto)23.9 x 15.3 x 15.1 in. (60.6 x 38.8 x 38.4 cm)
Peso (métrico)82.6 lb. / 37.5 kg (full capacity)
TipoStorage Tank
Unit SizeEach