Accucore™ XL C8 HPLC Columns
Thermo Scientific™

Accucore™ XL C8 HPLC Columns

Improve laboratory productivity using Thermo Scientific™ Accucore™ XL C8 Columns.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
74204-01400110 mm4 mm
74204-05303050 mm3 mm
74204-104630100 mm4.6 mm
74204-153030150 mm3 mm
74204-154630150 mm4.6 mm
74204-254630250 mm4.6 mm
74204-01300110 mm3 mm
74204-01210110 mm2.1 mm
Catalog number 74204-014001
Price (USD)
554.85
Pack of 4
Length (Metric):
10 mm
Diameter (Metric):
4 mm
Price (USD)
554.85
Pack of 4
Optimize conventional HPLC methods with Thermo Scientific™ Accucore™ XL C8 columns. Rugged 4μm solid-core particles ensure very high efficiencies within standard HPLC pressure limits. The high coverage C8 bonded phase provides optimal retention of analytes with moderate hydrophobicity. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.
Lower Hydrophobic Retention
  • Recommended for moderately hydrophobic analytes or when a less hydrophobic phase provides optimum retention
High-Efficiency Separations for Enhanced Resolution and Sensitivity
  • Core-enhanced technology 4μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies for conventional HPLC methods.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.
Same System, Same Method, Better Results
  • Solid-core 4μm particle design means that no changes to the method or system are required.
Excellent Reproducibility and Robustness
  • Advanced bonding technology
  • Automated packing process
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatGuard Cartridge
EndcappedYes
For Use WithHPLC
Max. Pressure8700 psi (600 bar)
Packing MaterialUltrapure Silica
Particle ShapeSolid Core
QuantityPack of 4
Stationary PhaseC8
Surface Area90 m²/g
Temperature60°C
USP TypeL7
Carbon Load4%
Diameter (Metric)4 mm
Length (Metric)10 mm
Particle Size4 μm
PhaseReversed Phase
Pore Size80 Å
Product LineAccucore
pH2 to 9
Unit SizePack of 4