Accucore™ PREP XL C8 HPLC Columns
Thermo Scientific™

Accucore™ PREP XL C8 HPLC Columns

Achieve purification of moderately hydrophobic analytes on this solid core column.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
74204-019023A20 mm10 mm
74204-018823A8 mm10 mm
74204-059070A50 mm10 mm
74204-059270A50 mm20 mm
74204-109070A100 mm10 mm
74204-109270A100 mm20 mm
74204-159070A150 mm10 mm
74204-159270A150 mm20 mm
Catalog number 74204-019023A
Price (USD)
1,005.89
Each
Length (Metric):
20 mm
Diameter (Metric):
10 mm
Price (USD)
1,005.89
Each

Improve conventional HPLC methods for your scale up purification needs by using Thermo Scientific™ Accucore™ XL C8 preparative HPLC columns. Rugged 4μm solid-core particles guarantee high-efficiencies within standard HPLC pressure limits. Our high coverage C8 bonded phase delivers optimal retention of analytes with moderate hydrophobicity. These columns come in a wide range of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

Lower Hydrophobic Retention

  • Recommended for moderately hydrophobic analytes or when a less hydrophobic phase provides optimum retention.
  • C8 (USP L7) selectivity.

High-Efficiency Separations for Enhanced Resolution and Sensitivity

  • Core-enhanced technology 4μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies for conventional HPLC methods.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
Specifications
Column FormatGuard Column
Column TypeReversed Phase
EndcappedYes
For Use WithGuard Column Requires Use of Preparative Guard Holder, 887-020
Max. Pressure4300 psi (295 bar)
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Stationary PhaseC8
Surface Area90 m²/g
Temperature60°C
USP TypeL7
Carbon Load4%
Diameter (Metric)10 mm
Length (Metric)20 mm
Particle Size5 μm
PhaseReversed Phase
Pore Size80 Å
pH2 to 9
Unit SizeEach