Nalgene™ Super Versi-Dry™ Surface Protectors
Nalgene™ Super Versi-Dry™ Surface Protectors
Nalgene™ Super Versi-Dry™ Surface Protectors
Nalgene™ Super Versi-Dry™ Surface Protectors
Thermo Scientific™

Nalgene™ Super Versi-Dry™ Surface Protectors

Absorb spills and cushion breakable items with long-lasting, waterproof, skid-resistant and chemical-resistant surface protectors.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDimensions (L x W)DescriptionUnit Size
74240-0018 x 40 in.Long MatCase of 50
74000-0020 in. x 250 ft.250 ft. Dispenser Pk. RollCase of 250
74018-0018 x 20 in.MatCase of 350
74040-0018 x 40 in.Long MatCase of 175
74040-00PK
also known as 74040-00
18 x 40 in.Long MatPack of 25
74043-0020 x 43 in.Table MatCase of 150
74043-00PK
also known as 74043-00
20 x 43 in.Table MatPack of 25
74050-0020 in. x 100 ft.RollCase of 400
74200-0040 in. x 200 ft.Wide RollCase of 200
74218-0018 x 20 in.MatCase of 100
Catalog number 74240-00
Price (USD)
380.84
Online exclusive
470.71
Save 89.87
Case of 50
Dimensions (L x W):
18 x 40 in.
Description:
Long Mat
Unit Size:
Case of 50
Price (USD)
380.84
Online exclusive
470.71
Save 89.87
Case of 50

Absorb spills and cushion breakable items with Thermo Scientific™ Nalgene™ Super Versi-Dry™ Surface Protectors. They are long-lasting, waterproof, skid-resistant and chemical-resistant. The cloth-like top layer will not fall apart even when wet.

  • Cushioned surface minimizes breakage of glass labware when dropped or tipped over
  • Sheets lie flat and are skid resistant
  • Low-pile flat surface provides stability for glassware that is likely to tip
  • Polyethylene backing resists harsh chemicals and protects benchtop from spills and corrosion
  • Super Versi-Dry quickly absorbs up to 1050mL/m2 to quickly absorb spills with thousands of Thermo Scientific Thirsty Cells

Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in. 

Specifications
DescriptionLong Mat
Dimensions (L x W)18 x 40 in.
Quantity50 Pk.
Absorbancy1050 mL/m2
Length (English)18 in.
Length (Metric)46 cm
Product TypeSurface Protector
Width (English)40 in.
Width (Metric)102 cm
Unit SizeCase of 50