Search
Search

| Catalog Number | Electrical Requirements | Includes |
|---|---|---|
| 75002443 | 230 V 50/60 Hz | Dual Row 18 x 2.0/0.5mL Rotor, Screw-on Lid |
| 75002404 | 100 V 50/60 Hz | Dual Row 18 x 2.0/0.5mL Rotor, Screw-on Lid |
| 75002442 | 100 V 50/60 Hz | 24 x 1.5/2.0mL Rotor, ClickSeal Biocontainment Lid |
| 75002543 | 120 V 60 Hz | Dual Row 18 x 2.0/0.5mL Rotor, Screw-on Lid |
| 75002440 | 230 V 50/60 Hz | 24 x 1.5/2.0mL Rotor, ClickSeal Biocontainment Lid |
| 75002441 | 120 V 60 Hz | 24 x 1.5/2.0mL Rotor, ClickSeal Biocontainment Lid |
Support micro-volume protocols such as nucleic acid or protein lysate preparation and PCR reaction set-up all in a remarkably small footprint with Thermo Scientific Sorvall Legend MicroCL 17R microcentrifuges. Choose between 7 lightweight microcentrifuge rotors, designed to provide acceleration up to 17,000 x g and refrigeration offers cooling from room temperature to set temperature in as little as 9 minutes.