A21-24 x 15c Fixed Angle Rotor
Thermo Scientific™

A21-24 x 15c Fixed Angle Rotor

Carry out subcellular separations and fractionations with 15mL conical tubes using the Thermo Scientific™ A21-24 x 15c Fixed Angle Rotor.
Have Questions?
Número do catálogoCapacity
7500300424 x 15 mL
Número do catálogo 75003004
Preço (BRL)
-
Capacity:
24 x 15 mL

Carry out subcellular separations and fractionations with 15mL conical tubes using the Thermo Scientific™ A21-24 x 15c Fixed Angle Rotor. Innovations —from Thermo Scientific™ Auto-Lock™ rotor exchange, to Thermo Scientific™ Auto-ID™ instant rotor identification and speed handles on each rotor lid — shorten run set-up time while providing peace-of-mind that the rotor is secure.

Auto-Lock Rotor Exchange:

  • Secure, push-button rotor exchange in less than three seconds
  • Improved safety and convenience
  • No tools required
  • Quickly change rotors and applications

Auto-ID Instant Rotor Identification:

  • Immediate identification of a rotor
  • Rotor specifications automatically loaded into centrifuge parameters
  • Shortens run set-up time, improves safety

Speed Handle:

  • Accelerates and simplifies rotor lid tightening, ensuring lid is properly attached
  • Easier and safer lifting and carrying of rotors, further enhanced with the lightweight design
Especificações
Angle42/30°
DescriptionA21-24x15c Fixed Angle Rotor
For Use With (Equipment)Sorvall LYNX 6000 and 4000 Superspeed Centrifuges
K Factor379
Max. Tube Diameter16.5 mm
Max. Tube Length121.5 mm
Net Weight19.1 lb. (8.7 kg)
Radius (Metric)158 mm
Radius (Metric) Min.57 mm
BiocontainmentYes
Capacity24 x 15 mL
MaterialAluminum
Max. RCF63,049 x g (Outer), 63,049 x g (Inner)
Max. Speed21,500 rpm
TypeFixed Angle Rotor
Unit SizeEach

Frequently asked questions (FAQs)

How long will the delivery take?

It is location dependent. Delivery times typically range from 2-8 weeks depending on product availability, customization requirements, and your location. Contact your sales representative for current lead times.

What is the warranty on Fiberlite rotors and metal rotors used with LYNX centrifuges?

Metal rotors 10 years, Fiberlite carbon fiber rotors 15 years

Where can I find chemical resistance information for the rotors and accessories?

Chemical resistance charts are included in the user manual and additional information is available through technical support.

How can I know what tubes can be used in my LYNX rotors?

The rotor guide of LYNX centrifuges is available on the product page under #documents