A22-24 x 16 Fixed Angle Rotor for LYNX 4000 and 6000 Superspeed Centrifuges
Shorten run set-up time and gain peace-of-mind that the rotor is secure using the Thermo Scientific™ A22-24 x 16mL Fixed-Angle Rotor.
Have Questions?
Catalog Number
Capacity
75003005
24 x 16 mL
Catalog number 75003005
Price (USD)
9,720.00
Online exclusive
10,800.00
Save 1,080.00
Each
Capacity:
24 x 16 mL
Price (USD)
9,720.00
Online exclusive
10,800.00
Save 1,080.00
Each
Shorten run set-up time and gain peace-of-mind that the rotor is secure using the Thermo Scientific™ A22-24 x 16mL Fixed-Angle Rotor. Rotor innovations feature Thermo Scientific™ Auto-Lock™ rotor exchange, Thermo Scientific™ Auto-ID™ instant rotor identification and speed handles on each rotor lid. The A22-24 x 16mL rotor supports 16mL tubes for subcellular separations.
Auto-Lock Rotor Exchange:
Secure, push-button rotor exchange in less than three seconds
Improved safety and convenience
No tools required
Quickly change rotors and applications
Auto-ID Instant Rotor Identification:
Immediate identification of a rotor
Rotor specifications automatically loaded into centrifuge parameters
Shortens run set-up time, improves safety
Speed Handle:
Accelerates and simplifies rotor lid tightening, ensuring lid is properly attached
Easier and safer lifting and carrying of rotors, further enhanced with the lightweight design
Specifications
Angle28/40°
DescriptionA22-24x16 Fixed Angle Rotor
For Use With (Equipment)Sorvall LYNX 6000 and 4000 Superspeed Centrifuges
K Factor377 (Outer); 547 (Inner)
Max. Tube Diameter18 mm
Max. Tube Length102 mm
Net Weight17.9 lb. (7.7 kg)
Radius (Metric)111 mm Outer, 111 mm Inner
Radius (Metric) Min.54 mm Outer, 39 mm Inner
BiocontainmentYes
Capacity24 x 16 mL
MaterialAluminum
Max. RCF60,063 x g (Outer), 60,063 x g (Inner)
Max. Speed22,000 rpm
TypeFixed Angle Rotor
Unit SizeEach
Frequently asked questions (FAQs)
How long will the delivery take?
It is location dependent. Delivery times typically range from 2-8 weeks depending on product availability, customization requirements, and your location. Contact your sales representative for current lead times.
What is the warranty on Fiberlite rotors and metal rotors used with LYNX centrifuges?
Metal rotors 10 years, Fiberlite carbon fiber rotors 15 years
Where can I find chemical resistance information for the rotors and accessories?
Chemical resistance charts are included in the user manual and additional information is available through technical support.
How can I know what tubes can be used in my LYNX rotors?
The rotor guide of LYNX centrifuges is available on the product page under #documents