TX-1000 4 x 1000 mL Swinging Bucket Rotor
TX-1000 4 x 1000 mL Swinging Bucket Rotor
TX-1000 4 x 1000 mL Swinging Bucket Rotor
TX-1000 4 x 1000 mL Swinging Bucket Rotor
TX-1000 4 x 1000 mL Swinging Bucket Rotor
Thermo Scientific™

TX-1000 4 x 1000 mL Swinging Bucket Rotor

Process 4L in a traditional 3L general purpose centrifuge footprint with the TX-1000 rotor.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct Type
75003017Swinging Bucket Rotor
75003001Bucket
Catalog number 75003017
Price (USD)
3,532.22
Online exclusive
3,980.00
Save 447.78
Each
Product Type:
Swinging Bucket Rotor
Price (USD)
3,532.22
Online exclusive
3,980.00
Save 447.78
Each

Process 4L in a traditional 3L general purpose centrifuge footprint with the Thermo Scientific™ TX-1000 rotor. High-throughput capacities for processing more tubes in less runs saves time while reducing energy and wear. The rotor features Thermo Scientific™ Slide Coat™ finish, an advanced lubricant and corrosion resistant coating. Dual-purpose large bucket design accepts adapters for tubes or microplates. Save time: No need to swap buckets. Save space: No additional buckets to store. Save money: No additional buckets to purchase.

Key features include:

  • Spin up to 40 x 50 mL conical tubes, 196 blood tubes or 24 microplates
  • High capacities process more tubes in less runs, saving time while reducing energy and wear
  • Slide Coat finish offers an advanced lubricant and corrosion resistant coating
  • Dual-purpose large bucket design accepts adapters for tubes or microplates

Recommended for:
Cell culture, blood separation, body fluids processing, microbiology, proteomics, genomics and molecular biology

Ordering Information:
Buckets, lids and microplate carriers are sold separately; order Rotor Body (75-003-607) and components to complete assembly. For Replacement O-Rings for lids (Set of 4) order 75-003-610. Tube Adapters are also available separately. Contact your Sales Representative for information.

Warranty:
Five years parts and labor

Specifications
Capacity4 x 1000 mL or 24 Microplates
Certifications/ComplianceBiocontainment certification by Public Health England, Porton Down, U.K.
DescriptionTX-1000 Swinging Bucket Rotor Body
For Use With (Equipment)Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges
Tube Size140 x 126 mm
Product TypeSwinging Bucket Rotor
Unit SizeEach