SureSpin™ 632 Swing-out Ultracentrifuge Rotor
Thermo Scientific™

SureSpin™ 632 Swing-out Ultracentrifuge Rotor

Performance for purification applications and flexibility of additional bucket options on one ultracentrifuge rotor.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacityMax. RCF
750030326 x 38.5 mL187,295 x g
750030316 x 17 mL191,759 x g
Catalog number 75003032
Price (MXN)
-
Capacity:
6 x 38.5 mL
Max. RCF:
187,295 x g

Designed for purification applications, the Thermo Scientific™ SureSpin™ 632 swing-out ultracentrifuge rotor features top loading design for ease-of-use and the versatility of 38.5mL or additional bucket set option for 17mL bucket capacity. Available for Thermo Scientific™ Sorvall™ WX+ ultracentrifuges.

  • Top loading design for gentle treatment of delicate gradients provides ease-of-use, while mitigating mishaps from a mishooked bucket
  • Flexibility of additional 38.5 mL bucket set to provide double the versatility with one rotor
  • Utilizes the same tubes and adapters as the Thermo Scientific AH-629 and SureSpin 630 rotors  for seamless transition to the enhanced SureSpin 632 rotors
  • Fully integrated for use with Sorvall WX+ ultracentrifuges
Specifications
DescriptionSureSpin 632 Rotor (38.5mL)
For Use With (Equipment)Sorvall WX+ ultraCentrifuge
IncludesBuckets, rack, rotor stand, thread lubricant, o-rings, o-ring grease, extra speed disk (32,000rpm), rotor log book and instruction manual
K Factor194
Max. Tube Diameter2.5 cm
Max. Tube Length8.9 cm
Net Weight15.87 lb. (7.2 kg)
Radius (Metric)16.36 cm
Radius (Metric) Min.7.46 cm
Capacity6 x 38.5 mL
MaterialTitanium
Max. RCF187,295 x g
Max. Speed32,000 rpm
TypeSwinging Bucket Rotor
Unit SizeEach