HIGHConic Fixed-Angle Rotor
Thermo Scientific™

HIGHConic Fixed-Angle Rotor

Process samples at a constant 45-degree angle with the Thermo Scientific™ HIGHConic™ Fixed-Angle Rotor.
Have Questions?
Catalog NumberCapacity
750030576 x 50 mL
Catalog number 75003057
Price (USD)
7,191.00
Online exclusive
7,990.00
Save 799.00
Each
Capacity:
6 x 50 mL
Price (USD)
7,191.00
Online exclusive
7,990.00
Save 799.00
Each
Process samples at a constant 45-degree angle with the Thermo Scientific™ HIGHConic™ Fixed-Angle Rotor.
  • Biocontainment-approved
  • Autoclavable
Specifications
Angle45°
AutoclavableAutoclavable
DescriptionHIGHConic Fixed Angle Rotor
For Use With (Equipment)Thermo Scientific Sorvall RC 4 Series, Cryofuge 5500i and Multifuge 4 Large Capacity Centrifuges
K Factor2545
Min. RCF4,842 x g
Radius (Metric)124 mm
Radius (Metric) Min.60 mm
BiocontainmentYes
Capacity6 x 50 mL
MaterialStainless Steel Rotor Body, Aluminum Bucket
Max. RCF10,016 x g
Max. Speed8,500 rpm
TypeSwinging Bucket Rotor
Unit SizeEach