Sorvall™ Tube Adapters for Six-Place Fixed-Angle Rotors

Sorvall™ Tube Adapters for Six-Place Fixed-Angle Rotors

Adapt your centrifuge tubes to fit six-place fixed-angle rotor centrifuges with these tube adaptors in various sizes from 1.5 to 50mL.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호용도(장비)튜브 유형
750030936-place Fixed angle rotor12 mL Tube
750030946-place Fixed angle rotor38 mL Tube
75003095HiGhConic 1-place rotor15mL conical bottom tubes
카탈로그 번호 75003093
제품 가격(KRW)
181,000
온라인 행사
Ends: 31-Dec-2026
212,000
할인액 31,000 (15%)
Each
용도(장비):
6-place Fixed angle rotor
튜브 유형:
12 mL Tube
제품 가격(KRW)
181,000
온라인 행사
Ends: 31-Dec-2026
212,000
할인액 31,000 (15%)
Each

Adapt your centrifuge tubes to fit Sorvall Legend™ T/RT, Stratos™ and Primo™/Primo R™ centrifuges with these Sorvall™ Tube Adapters for Six-Place Fixed-Angle Rotors. Select from options to accommodate various tube sizes and shapes from 1.5 to 50mL and round or conical bottoms.

  • Legend T/RT and Stratos: 75003334 and 75003046
  • Primo/Primo R: 75007590
  • Accommodate tube sizes from 1.5 to 50mL

사양
용도(장비)6-place Fixed angle rotor
튜브 유형12 mL Tube
용량2 x 12 mL
유형Fixed Angle Rotor
Unit SizeEach