Sorvall™ Tube Adapters for Six-Place Fixed-Angle Rotors
Thermo Scientific™

Sorvall™ Tube Adapters for Six-Place Fixed-Angle Rotors

Adapt your centrifuge tubes to fit six-place fixed-angle rotor centrifuges with these tube adaptors in various sizes from 1.5 to 50mL.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)Tube Type
75003095HiGhConic 1-place rotor15mL conical bottom tubes
750030936-place Fixed angle rotor12 mL Tube
750030946-place Fixed angle rotor38 mL Tube
Catalog number 75003095
Price (USD)
142.20
Online exclusive
158.00
Save 15.80
Each
For Use With (Equipment):
HiGhConic 1-place rotor
Tube Type:
15mL conical bottom tubes
Price (USD)
142.20
Online exclusive
158.00
Save 15.80
Each

Adapt your centrifuge tubes to fit Sorvall Legend™ T/RT, Stratos™ and Primo™/Primo R™ centrifuges with these Sorvall™ Tube Adapters for Six-Place Fixed-Angle Rotors. Select from options to accommodate various tube sizes and shapes from 1.5 to 50mL and round or conical bottoms.

  • Legend T/RT and Stratos: 75003334 and 75003046
  • Primo/Primo R: 75007590
  • Accommodate tube sizes from 1.5 to 50mL

Specifications
For Use With (Equipment)HiGhConic 1-place rotor
Tube Size15 mL
Tube Type15mL conical bottom tubes
Capacity15 mL
TypeFixed Angle Rotor
Unit SizeEach