TX-400 4 x 400 mL Swinging Bucket Rotor
Thermo Scientific™

TX-400 4 x 400 mL Swinging Bucket Rotor

Support a wide range of sample sizes and applications with the swinging bucket rotor.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
75003181Swinging Bucket Rotor
75003655Bucket
75003656Bucket Lid
75003657Replacement O-ring
Catalog number 75003181
Price (USD)
2,403.00
Online exclusive
2,670.00
Save 267.00
Each
Type:
Swinging Bucket Rotor
Price (USD)
2,403.00
Online exclusive
2,670.00
Save 267.00
Each
Support a wide range of sample sizes and applications with the Thermo Scientific™ TX-400 4 x 400mL Swinging Bucket Rotor.

Ordering Information:

Buckets and lids are sold separately; order rotor body (75003181) and components to complete assembly. For replacement O-rings for lids (set of four), order 75003657. Tube adapters are also available separately. Contact your sales representative for information.

Compatible with:

Thermo Scientific Sorvall™ ST16, SL16, Sorvall Legend™ X1, Heraeus™ Multifuge™ X1, Heraeus Megafuge™ 16 Centrifuge Series

Recommended for:

Cell culture, blood separation, body fluids processing, microbiology, proteomics, genomics and molecular biology

Note:
Rotor 75003181 is the replacement for rotor 75003629
Specifications
Angle90°
Certifications/ComplianceBiocontainment certified by CAMR™, HPA, Porton Down, U.K.
DescriptionTX-400 Swinging Bucket Rotor w/Slide Coat anti-friction finish
For Use With (Equipment)Thermo Scientific Sorvall Legend X1, Sorvall ST 16, Multifuge X1, Megafuge 16 and SL 16 Centrifuges
Max. Tube Diameter80 mm
Max. Tube Length135 mm
Radius (Metric)168 mm
BiocontainmentYes
Capacity4 x 400 mL
Max. RCF4,696 x g
Max. Speed5,000 rpm
TypeSwinging Bucket Rotor
Unit SizeEach