6 x 94mL Fixed Angle Rotor
Thermo Scientific™

6 x 94mL Fixed Angle Rotor

Process samples at 10,500/12,000rpm with the Thermo Scientific™ 6 x 94mL Fixed Angle Rotor.
Have Questions?
Catalog NumberCapacity
750033346 x 94 mL
Catalog number 75003334
Price (USD)
6,084.00
Online exclusive
6,760.00
Save 676.00
Each
Capacity:
6 x 94 mL
Price (USD)
6,084.00
Online exclusive
6,760.00
Save 676.00
Each
Process samples at 10,500/12,000rpm with the Thermo Scientific™ 6 x 94mL Fixed Angle Rotor.
  • Capacity: 6 × 94mL (0.5L)
  • Maximum speed/RCF: 10,500/12,000rpm/12,450/16,260 x g
Specifications
Angle26°
Description6 x 94mL Fixed Angle Rotor
For Use With (Equipment)Thermo Scientific Sorvall Legend T Plus/RT Plus Centrifuges
Max. Tube Diameter38 mm
Max. Tube Length114 mm
BiocontainmentYes
Capacity6 x 94 mL
Max. RCF12,450 x g (16,260 x g with 208 V)
Max. Speed10,500 rpm (12,000 rpm 208V)
TypeFixed Angle Rotor
Unit SizeEach