8 x 50mL Fixed Angle Rotor
Thermo Scientific™

8 x 50mL Fixed Angle Rotor

Carry out high-risk applications with the Thermo Scientific™ 8 x 50mL Fixed-Angle Rotor.
Have Questions?
Catalog NumberCapacity
750033358 x 50 mL
Catalog number 75003335
Price (USD)
5,850.00
Online exclusive
6,500.00
Save 650.00
Each
Capacity:
8 x 50 mL
Price (USD)
5,850.00
Online exclusive
6,500.00
Save 650.00
Each
Carry out high-risk applications with the Thermo Scientific™ 8 x 50mL Fixed-Angle Rotor.
Ordering Information:

Order rotor body (75-003-335) and components to complete assembly. Order 75-003-404 for O-ring/gasket replacement. Tube adapters are also available separately. Contact your sales representative for information.

Compatible with:

Thermo Scientific™ Stratos Biofuge, Sorvall™ Stratos centrifuge series

Specifications
Angle34°
Certifications/ComplianceBiocontainment Certified by CAMR™, HPA, Porton Down, U.K.
Description8 x 50mL Fixed Angle Rotor
For Use With (Equipment)Thermo Scientific Sorvall Stratos and Stratos Biofuge Centrifuges
K Factor971 (For 120V unit)
729 (For 208V unit)
Radius (Metric)10.7 cm
Radius (Metric) Min.5.6 cm
BiocontainmentYes
Capacity8 x 50 mL
Max. RCF20,220 x g (26,920 x g with 208V )
Max. Speed13,000 rpm (15,000 rpm 208V)
TypeFixed Angle Rotor
Unit SizeEach