24 x 1.5/2.0 mL Rotor with ClickSealTM Biocontainment Lid for Sorvall Legend Micro, MicroCL, Pico and Fresco Centrifuges
24 x 1.5/2.0 mL Rotor with ClickSealTM Biocontainment Lid for Sorvall Legend Micro, MicroCL, Pico and Fresco Centrifuges
24 x 1.5/2.0 mL Rotor with ClickSealTM Biocontainment Lid for Sorvall Legend Micro, MicroCL, Pico and Fresco Centrifuges
Thermo Scientific™

24 x 1.5/2.0 mL Rotor with ClickSealTM Biocontainment Lid for Sorvall Legend Micro, MicroCL, Pico and Fresco Centrifuges

Effectively protect samples with standard 1.5/2.0 tubes by using Thermo Scientific™ 24 x 1.5/2.0mL Rotor with ClickSeal™ Biocontainment Lid.
Have Questions?
Catalog NumberCapacity
7500342424 x 1.5/2 mL
Catalog number 75003424
Price (USD)
1,179.00
Online exclusive
1,310.00
Save 131.00
Each
Capacity:
24 x 1.5/2 mL
Price (USD)
1,179.00
Online exclusive
1,310.00
Save 131.00
Each

Protect samples efficiently with standard 1.5/2.0 tubes by using Thermo Scientific™ 24 x 1.5/2.0mL Rotor with ClickSeal™ Biocontainment Lid.

Specifications:
  • Capacity: 24 x 1.5mL
  • Max. Speed/RCF: 14,800rpm/21,100 x g

Ordering Information:

Replacement lids sold separately; order rotor body (75003424) and components to complete assembly. For replacement lids order 75003410. Contact your sales representative for information.

Compatible with:

Thermo Scientific™ MicroCL 17/17R and 21/21R Microcentrifuge Series.

Recommended for:

Micro-volume protocols with all 1.5 to 2.0mL tubes, including mini-preps and spin columns.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Angle45°
Certifications/ComplianceBiocontainment certified by CAMR, HPA, Porton Down, U.K.
Description24 x 1.5/2.0mL Rotor with ClickSeal Biocontainment Lid
For Use With (Equipment)Sorvall Legend Micro 17/17R/21/21R, Pico and Fresco 17/21, MicroCL 17/17R/21/21R Centrifuges
Max. Tube Diameter11 mm
Radius (Metric)8.6 cm
BiocontainmentYes
Capacity24 x 1.5/2 mL
MaterialEngineered Polymer
Max. RCF21,100 x g
Max. Speed14,800 rpm
TypeBucket Lid
Unit SizeEach