36 x 0.5 mL Rotor with Screw-On Lid for Sorvall Legend Micro, MicroCL, Pico and Fresco Centrifuges
Thermo Scientific™

36 x 0.5 mL Rotor with Screw-On Lid for Sorvall Legend Micro, MicroCL, Pico and Fresco Centrifuges

Maximize processing throughput and eliminate wait time with the Thermo Scientific™ 36 x 0.5mL Rotor.
Have Questions?
Catalog NumberCapacity
7500343636 x 0.5 mL
Catalog number 75003436
Price (USD)
1,350.00
Online exclusive
1,500.00
Save 150.00
Each
Capacity:
36 x 0.5 mL
Price (USD)
1,350.00
Online exclusive
1,500.00
Save 150.00
Each

Maximize processing throughput and eliminate wait time. The Thermo Scientific™ 36 x 0.5mL Rotor includes a screw-on lid, and holds 0.5mL microtubes or PCR tubes.

Specifications:
  • Capacity: 36 × 0.5mL
  • Max Speed/RCF: 14,800rpm/19,300 x g

Ordering Information:

Replacement lids sold separately; order rotor body (75003436) and components to complete assembly. For replacement lids order 75003406. Contact your Sales Representative for information.

Compatible with:

Thermo Scientific IEC MicroCL 21/21R Microcentrifuge Series.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Angle45°
Description36 x 0.5mL Rotor with Screw-On Lid
For Use With (Equipment)Sorvall Legend Micro 17/17R/21/21R, Pico and Fresco 17/21, MicroCL 17/17R/21/21R Centrifuges
Max. Tube Diameter7 mm
Radius (Metric)7.9 cm
Radius (Metric) Min.5.0 cm
BiocontainmentNo
Capacity36 x 0.5 mL
MaterialEngineered Polymer
Max. RCF19,300 x g
Max. Speed14,800 rpm
TypeRotor
Unit SizeEach