Microliter 48 x 2 mL Sealed Aluminum Fixed Angle Rotor for Compact and 1.6 L and 4 L General Purpose Centrifuges
Thermo Scientific™

Microliter 48 x 2 mL Sealed Aluminum Fixed Angle Rotor for Compact and 1.6 L and 4 L General Purpose Centrifuges

Support micro-volume protocols, featuring capacity flexibility with adapters ranging from 12 to 24mL
Have Questions?
Catalog NumberCapacity
7500360248 x 2 mL
Catalog number 75003602
Price (USD)
2,898.00
Online exclusive
3,220.00
Save 322.00
Each
Capacity:
48 x 2 mL
Price (USD)
2,898.00
Online exclusive
3,220.00
Save 322.00
Each

Support micro-volume protocols with the Thermo Scientific™ Microliter 48 x 2mL Sealed Aluminum Fixed Angle Rotor,which features abundant flexibility in regards to capacity, with adapters ranging from 12 to 24mL. Choose from PCR and Microtubes.

Ordering Information:

Tube Adapters sold separately in sets of 24. Contact your Sales Representative for details.

Compatible with:

Thermo Scientific Sorvall™ ST 40/40R, Sorvall Legend™ XT/XTR, Megafuge™ 40/40R, Multifuge™ X3/X3R Centrifuge Series

Recommended for:

DNA, RNA, plasmid, and small volume protein isolation

Specifications
Angle45°
Certifications/ComplianceBiocontainment certified by CAMR™, HPA, Porton Down, U.K.
DescriptionMicroliter 48 x 2mL Sealed Aluminum Fixed Angle Rotor
For Use With (Equipment)Thermo Scientific Sorvall Legend XT/XF, Sorvall Legend X1, Sorvall ST 40, Sorvall ST 16, Multifuge X3/X3F, Multifuge X1, Megafuge 40, Megafuge 40/40R, Multifuge X3/X3R Centrifuge Series.
K Factor556
Max. Tube Diameter11 mm
Max. Tube Length50 mm
Radius (Metric)9.8 cm
Radius (Metric) Min.5.9 cm
BiocontainmentYes
Capacity48 x 2 mL
MaterialAluminum
Max. RCF25,314 x g
Max. Speed15,200 rpm
TypeFixed Angle Rotor
Unit SizeEach