TX-750 4 x 750 mL Swinging Bucket Rotor
Thermo Scientific™

TX-750 4 x 750 mL Swinging Bucket Rotor

Increase lab productivity with the 750 mL swinging bucket rotor, delivering maximum flexibility at 4700 rpm.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacityTypeFor Use With (Equipment)
75003608750 mLSwinging Bucket RotorSorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40, SL 40/40F
750031804 x 750 mLSwinging Bucket RotorSorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40, SL 40/40F
75003609Not ApplicableBucket LidRound Buckets
75003610Not ApplicableO-ringClickSeal Biocontainment Lids
75003614250 mLSwinging Bucket RotorSorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40, SL 40/40F
75003615Not ApplicableBucket LidRectangular Buckets
750036174 x 750 mLMicroplate/Flask CarrierSorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40, SL 40/40F
750037954 x 750 mLMicroplate/Flask CarrierSorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40, SL 40/40F
Catalog number 75003608
Price (USD)
2,985.75
Online exclusive
3,320.00
Save 334.25
Case of
Capacity:
750 mL
Type:
Swinging Bucket Rotor
For Use With (Equipment):
Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40, SL 40/40F
Price (USD)
2,985.75
Online exclusive
3,320.00
Save 334.25
Case of

Increase lab productivity with the Thermo Scientific™ TX-750 4 x 750mL Swinging Bucket Rotor, delivering maximum flexibility at 4700rpm.

Ordering Information:

Buckets, lids and microplate carriers are sold separately; order TX-750 rotor body (75003180) and components to complete assembly. For replacement O-rings for lids (set of four) order 75003610. Tube adapters are also available separately. Contact your sales representative for information.

Includes:

Rotor manual

Compatible with:

Thermo Scientific Sorvall™ ST40/ST40R, XT/XTR/XF/XFR, Megafuge™ 40/40R, Multifuge™ X3/X3R, and Thermo Scientific SL40/40R

Recommended for:

Cell culture, blood separation, body fluids processing, microbiology, proteomics, genomics and molecular biology

Specifications
Certifications/ComplianceBiocontainment certified by CAMR™, HPA, Porton Down, U.K.
DescriptionRound Buckets
For Use With (Equipment)Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40, SL 40/40F
QuantitySet of 4
BiocontainmentYes
Capacity750 mL
TypeSwinging Bucket Rotor
Unit SizeCase of