HIGHConic II Aluminum Fixed-Angle Rotor for 1.6 L and 4 L General Purpose X Pro and ST Plus Centrifuges
Thermo Scientific™

HIGHConic II Aluminum Fixed-Angle Rotor for 1.6 L and 4 L General Purpose X Pro and ST Plus Centrifuges

Deliver biocontainment at 10,350rpm with the Thermo Scientific™ HIGHConic™ II Aluminum Fixed-Angle Rotor.
Have Questions?
Catalog NumberCapacity
750036206 x 94 mL
Catalog number 75003620
Price (USD)
4,149.00
Online exclusive
4,610.00
Save 461.00
Each
Capacity:
6 x 94 mL
Price (USD)
4,149.00
Online exclusive
4,610.00
Save 461.00
Each
Deliver biocontainment at 10,350rpm with the Thermo Scientific™ HIGHConic™ II Aluminum Fixed-Angle Rotor.

Ordering Information:

Adapters are sold separately. Replacement sealing O-rings are also available (in sets of two with grease). Contact your sales representative for more information.

Compatible with:

Thermo Scientific Sorvall™ ST 40/40R, Sorvall Legend™ XT/XTR, Megafuge™ 40/40R, Multifuge™ X3/X3R Centrifuge Series.

Specifications
Angle45°
Certifications/ComplianceBiocontainment certified by CAMR™, HPA, Porton Down, U.K.
DescriptionHighconic II Fixed-Angle Rotor
For Use With (Equipment)Thermo Scientific Sorvall Legend XT/XF, Sorvall Legend X1, Sorvall ST 40, Sorvall ST 16, Multifuge X3/X3F, Multifuge X1, Megafuge 40, Megafuge 40/40R, Multifuge X3/X3R Centrifuge Series.
K Factor1713
Max. Tube Diameter38 mm
Max. Tube Length105 mm
Radius (Metric)12.6 cm
Radius (Metric) Min.6.1 cm
BiocontainmentYes
Capacity6 x 94 mL
MaterialAluminum
Max. RCF15,090 x g
Max. Speed10,350 rpm
TypeFixed Angle Rotor
Unit SizeEach