CLINIConic Fixed-Angle Rotor for Compact and 1.6 L General Purpose X Pro and ST Plus Centrifuges
CLINIConic Fixed-Angle Rotor for Compact and 1.6 L General Purpose X Pro and ST Plus Centrifuges
CLINIConic Fixed-Angle Rotor for Compact and 1.6 L General Purpose X Pro and ST Plus Centrifuges
Thermo Scientific™

CLINIConic Fixed-Angle Rotor for Compact and 1.6 L General Purpose X Pro and ST Plus Centrifuges

Support a range of capacities and applications by using the Thermo Scientific™ CLINIConic™ Fixed-Angle Rotor.
Have Questions?
Catalog NumberCapacity
7500362330 x 15 mL
Catalog number 75003623
Price (USD)
2,466.00
Online exclusive
2,740.00
Save 274.00
Each
Capacity:
30 x 15 mL
Price (USD)
2,466.00
Online exclusive
2,740.00
Save 274.00
Each

Optimize separations with fast acceleration of 30 blood tubes or 15mL conicals in a fixed angle configuration with the Thermo Scientific™ CLINIConic™ Fixed Angle Rotor.

Spin 30 blood tubes or 15mL conicals in a fixed angle configuration with fast acceleration to optimize applications.

Ordering Information:

Tube adapters are sold separately; order rotor body (75-003-623) and components to complete assembly. Contact your sales representative for information.

Specifications
Angle37°
DescriptionCLINIConic Fixed-Angle Rotor
For Use With (Equipment)Thermo Scientific Sorvall Legend X1, Sorvall ST 16, Sorvall ST 8, Multifuge X1, Megafuge 16, Megafuge 8, SL 16 and SL 8 Centrifuges
Max. Tube Diameter16.5 mm
Max. Tube Length131 mm
Radius (Metric)140 mm
Capacity30 x 15 mL
Max. RCF4,997 x g
Max. Speed5,650 rpm
TypeFixed Angle Rotor
Unit SizeEach