Microliter 30 x 2 mL Fixed Angle Rotor for compact and 1.6 L and 4 L General Purpose X Pro and ST Plus Centrifuges
Thermo Scientific™

Microliter 30 x 2 mL Fixed Angle Rotor for compact and 1.6 L and 4 L General Purpose X Pro and ST Plus Centrifuges

Perform high-speed separations at 15,200rpm using the Thermo Scientific™ Microliter 30 x 2mL Fixed-Angle Rotor.
Have Questions?
Catalog NumberCapacity
7500365230 x 2 mL
Catalog number 75003652
Price (USD)
1,728.00
Online exclusive
1,920.00
Save 192.00
Each
Capacity:
30 x 2 mL
Price (USD)
1,728.00
Online exclusive
1,920.00
Save 192.00
Each

Perform high-speed separations at 15,200rpm using the Thermo Scientific™ Microliter 30 x 2mL Fixed-Angle Rotor.

Compatible with:

Thermo Scientific Sorvall™ Legend™ X1, Sorvall ST 16, Megafuge™ 16, Multifuge™ X1, SL 16 Series

Recommended for:

Supports micro-volume protocols including nucleic acid or protein lysate preparation and PCR reaction setup.

Specifications
Angle45°
Certifications/ComplianceBiocontainment certified by CAMR™, HPA, Porton Down, U.K.
DescriptionMicroliter 30 x 2mL Fixed Angle Rotor
For Use With (Equipment)Thermo Scientific Sorvall Legend XT/XF, Sorvall Legend X1, Sorvall ST 40, Sorvall ST 16, Multifuge X3/X3F, Multifuge X1, Megafuge 40, Megafuge 16, Multifuge X1, SL 16 Series
Max. Tube Diameter11 mm
Max. Tube Length50 mm
Radius (Metric)10 cm
BiocontainmentYes
Capacity30 x 2 mL
Max. RCF25,830 x g
Max. Speed15,200 rpm
TypeFixed Angle Rotor
Unit SizeEach