TX-400 4 x 400 mL Swinging Bucket Rotor
Thermo Scientific™

TX-400 4 x 400 mL Swinging Bucket Rotor

Support a wide range of sample sizes and applications with the swinging bucket rotor.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
75003655Bucket
75003181Swinging Bucket Rotor
75003656Bucket Lid
75003657Replacement O-ring
Catalog number 75003655
Price (USD)
2,061.00
Online Exclusive
2,290.00
Save 229.00 (10%)
Case of
Type:
Bucket
Price (USD)
2,061.00
Online Exclusive
2,290.00
Save 229.00 (10%)
Case of
Support a wide range of sample sizes and applications with the Thermo Scientific™ TX-400 4 x 400mL Swinging Bucket Rotor.

Ordering Information:

Buckets and lids are sold separately; order rotor body (75003181) and components to complete assembly. For replacement O-rings for lids (set of four), order 75003657. Tube adapters are also available separately. Contact your sales representative for information.

Compatible with:

Thermo Scientific Sorvall™ ST16, SL16, Sorvall Legend™ X1, Heraeus™ Multifuge™ X1, Heraeus Megafuge™ 16 Centrifuge Series

Recommended for:

Cell culture, blood separation, body fluids processing, microbiology, proteomics, genomics and molecular biology

Note:
Rotor 75003181 is the replacement for rotor 75003629
Specifications
Certifications/ComplianceBiocontainment certified by CAMR™, HPA, Porton Down, UK
For Use With (Equipment)TX-400 Rotor
QuantitySet of 4
BiocontainmentYes
Capacity4 x 400 mL
TypeBucket
Unit SizeCase of